Tour  

Crouse-Hinds FDD2 Electrogalvanized Feraloy® Iron Alloy 1-Gang Deep FDD Device Box (2) 3/4-Inch Hub 2-3/4-Inch x 5-5/32-Inch x 2-11/16-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds FDD2 Electrogalvanized Feraloy® Iron Alloy 1-Gang Deep FDD Device Box (2) 3/4-Inch Hub 2-3/4-Inch x 5-5/32-Inch x 2-11/16-Inch Condulet®

SKU: 105042
Crouse-Hinds Condulet® 1-Gang Deep FDD device box features feraloy iron alloy construction and electro-galvanized/aluminum acrylic paint finish. It is suitable for use with threaded rigid and IMC conduits. Box has two hubs of size 3/4-Inch. It measures 2-3/4-Inch x 5-5/32-Inch x 2-11/16-Inch. Surface mountable box offers access to conductors for maintenance and future system changes. It comes with cover for flush mounting extend to conceal the rough plaster line. Box is UL listed, CSA certified and meets ANSI standards.
  • Features internal green ground screw
  • Mounting lugs standard on most boxes
  • Tapered threaded hubs (NPT) with integral bushing
  • Ample wiring room offered in either FS or FD configuration
  • Gasketed covers make this device box perfect for use in wet locations

Overview

Crouse-Hinds Condulet® 1-Gang Deep FDD device box features feraloy iron alloy construction and electro-galvanized/aluminum acrylic paint finish. It is suitable for use with threaded rigid and IMC conduits. Box has two hubs of size 3/4-Inch. It measures 2-3/4-Inch x 5-5/32-Inch x 2-11/16-Inch. Surface mountable box offers access to conductors for maintenance and future system changes. It comes with cover for flush mounting extend to conceal the rough plaster line. Box is UL listed, CSA certified and meets ANSI standards.

Specifications

Shape
No
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
FDD2
UPC
78227474636
Type
Deep
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
Standards
UL 514 Listed, CSA C22.2 No.18 Certified, ANSI C33.84, W-C-5860
GTIN
00782274746364
Size
2-3/4 Inch Width x 5-5/32 Inch Height
Sub Brand
Condulet®
Depth
2.6875
Brand Name
Crouse-Hinds
Color/Finish
Electrogalvanized with Aluminum Acrylic Painted
For Use With
Threaded Rigid/IMC Conduit
Hub Size
3/4 Inch
Item Name
FDD Device Box
Material
Feraloy® Iron Alloy
Mounting
Surface
Number of Gangs
1.0000
Number of Hubs
2.0000
UNSPSC
39121315
Is PFA Discontinued
No
Leaf Node Search
FS & FD Boxes
Category Level One Search
Electrical Enclosures and Boxes
Category Level Two Search
Device Boxes
Category Level Three Search
FS & FD Boxes

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.