Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds FDCM2 Zinc Electroplated Malleable Iron 1-Gang Deep FDC Device Box (2) 3/4-Inch Hub 2.87-Inch x 6.10-Inch x 2.88-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds FDCM2 Zinc Electroplated Malleable Iron 1-Gang Deep FDC Device Box (2) 3/4-Inch Hub 2.87-Inch x 6.10-Inch x 2.88-Inch Condulet®

SKU: 118733
Crouse-Hinds Condulet® 1-Gang Deep FDC device box features malleable iron construction and zinc electro-plated finish. Surface mountable box has two hubs of size 3/4-Inch. It measures 2.87-Inch x 6.1-Inch x 2.88-Inch. Box is cULus/cCSAus listed.
  • Green ground screw is located on the flange of the box that provides easy ground wire termination and is standard on boxes
  • Mounting lugs standard on most boxes
  • Tapered threaded hubs (NPT) with integral bushing
  • Ample wiring room offered in either FS or FD configuration
  • Covers for flush mounting prolongs to conceal the rough plaster line

Overview

Crouse-Hinds Condulet® 1-Gang Deep FDC device box features malleable iron construction and zinc electro-plated finish. Surface mountable box has two hubs of size 3/4-Inch. It measures 2.87-Inch x 6.1-Inch x 2.88-Inch. Box is cULus/cCSAus listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Shape
No
Manufacturer Part Number
FDCM2
GTIN
00662277026611
Type
Deep
Standards
cULus Certified, cCSAus Certified
UNSPSC
39121315
RoHS Flag
Contact manufacturer
Sub Brand
Condulet®
Energy Star Flag
No
UPC
66227702661
Manufacturer Name
Cooper Crouse-Hinds
Brand Name
Crouse-Hinds
Color/Finish
Electroplated Zinc
Depth
2.88
Country Of Origin
China
Size
2.87 Inch Width x 6.1 Inch Height
Hub Size
3/4 Inch
Item Name
FDC Device Box
Material
Malleable Iron
Mounting
Surface
Number of Gangs
1.0000
Number of Hubs
2.0000

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.