Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds FDC222 Electrogalvanized Feraloy® Iron Alloy 2-Gang Deep FDC Device Box (2) 3/4-Inch Hub 4-5/8-Inch x 6-1/16-Inch x 2-11/16-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds FDC222 Electrogalvanized Feraloy® Iron Alloy 2-Gang Deep FDC Device Box (2) 3/4-Inch Hub 4-5/8-Inch x 6-1/16-Inch x 2-11/16-Inch Condulet®

SKU: 107620
Crouse-Hinds Condulet® 2-Gang Deep FDC device box features feraloy iron alloy construction and electro-galvanized/aluminum acrylic paint finish. It is suitable for use with threaded rigid and IMC conduits. Box has two hubs of size 3/4-Inch. It measures 4-5/8-Inch x 6-1/16-Inch x 2-11/16-Inch. Surface mountable box offers access to conductors for maintenance and future system changes. It comes with cover for flush mounting extend to conceal the rough plaster line. Box is UL listed, CSA certified and meets ANSI standards.
  • Features internal green ground screw
  • Mounting lugs standard on most boxes
  • Tapered threaded hubs (NPT) with integral bushing
  • Ample wiring room offered in either FS or FD configuration
  • Gasketed covers make this device box perfect for use in wet locations

Overview

Crouse-Hinds Condulet® 2-Gang Deep FDC device box features feraloy iron alloy construction and electro-galvanized/aluminum acrylic paint finish. It is suitable for use with threaded rigid and IMC conduits. Box has two hubs of size 3/4-Inch. It measures 4-5/8-Inch x 6-1/16-Inch x 2-11/16-Inch. Surface mountable box offers access to conductors for maintenance and future system changes. It comes with cover for flush mounting extend to conceal the rough plaster line. Box is UL listed, CSA certified and meets ANSI standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Shape
No
Color/Finish
Electrogalvanized with Aluminum Acrylic Painted
RoHS Flag
Contact manufacturer
Material
Feraloy® Iron Alloy
Size
4-5/8 Inch Width x 6-1/16 Inch Height
Standards
UL 514 Listed, CSA C22.2 No.18 Certified, ANSI C33.84, W-C-5860
Sub Brand
Condulet®
Brand Name
Crouse-Hinds
Type
Deep
UNSPSC
39121315
UPC
78227439860
Depth
2.6875
sku
107620
Energy Star Flag
No
For Use With
Threaded Rigid/IMC Conduit
GTIN
00782274398600
Mounting
Surface
Manufacturer Part Number
FDC222
Manufacturer Name
Cooper Crouse-Hinds
Item Name
FDC Device Box
Number of Hubs
2.0000
Country Of Origin
United States of America
Number of Gangs
2.0000
Hub Size
3/4 Inch
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.