Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds EYSX81 Feraloy® Iron Alloy/Ductile Iron Vertical Or Horizontal Position Expanded Fill Sealing Fitting 3-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds EYSX81 Feraloy® Iron Alloy/Ductile Iron Vertical Or Horizontal Position Expanded Fill Sealing Fitting 3-Inch

SKU: 125175
Crouse-Hinds Vertical/horizontal position expanded fill sealing fitting of trade size 3-inches, is suitable for restricting the passage of gases, vapors or flames from one portion of the electrical installation to another at atmospheric pressure and normal ambient temperatures. Fitting with female connection, features feraloy iron alloy/ductile iron construction and electro-galvanized/aluminum acrylic paint finish. It measures 9-3/4-Inch x 5-1/4-Inch. This fitting has vertical capacity of 95-Cubic-Inch, horizontal capacity of 110-Cubic-Inch and turning radius of 3-11/16-inches. Fitting is UL listed and CSA certified.
  • Expanded fill sealing fittings offer a 40% wire fill capacity for increased fill sealing
  • Large openings with threaded closures provide easy access to conduit hubs for making dams
  • Integral bushings in conduit hubs efficiently safeguards insulation of conductor from damage
  • Minimal turning radius

Overview

Crouse-Hinds Vertical/horizontal position expanded fill sealing fitting of trade size 3-inches, is suitable for restricting the passage of gases, vapors or flames from one portion of the electrical installation to another at atmospheric pressure and normal ambient temperatures. Fitting with female connection, features feraloy iron alloy/ductile iron construction and electro-galvanized/aluminum acrylic paint finish. It measures 9-3/4-Inch x 5-1/4-Inch. This fitting has vertical capacity of 95-Cubic-Inch, horizontal capacity of 110-Cubic-Inch and turning radius of 3-11/16-inches. Fitting is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Item Name
Expanded Fill Sealing Fitting
Degree of Protection
No
Dimensions
9-3/4 Inch x 5-1/4 Inch
Standards
UL 1203 Listed, CSA Certified, NEC/CEC, Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1, Groups E, F, G Class II, Division 2, Groups F, G Class III
sku
125175
Material
Feraloy® Iron Alloy/Ductile Iron
Manufacturer Part Number
EYSX81
RoHS Flag
Contact manufacturer
Manufacturer Name
Cooper Crouse-Hinds
Insulation Material
No
Brand Name
Crouse-Hinds
Finish
Electrogalvanized with Aluminum Acrylic Painted
Fitting Type
Sealing Fitting
Trade Size
3 Inch
Energy Star Flag
No
Country Of Origin
United States of America
GTIN
00782274943268
Connection Type
Female Threaded
Thread Size
No
Type
Vertical Or Horizontal Position
UNSPSC
39131708
UPC
78227494326
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.