Tour  

Crouse-Hinds EYS10 Feraloy® Iron Alloy/Ductile Iron 46 Series Vertical Or Horizontal Position Conduit Sealing Fitting 4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds EYS10 Feraloy® Iron Alloy/Ductile Iron 46 Series Vertical Or Horizontal Position Conduit Sealing Fitting 4-Inch

SKU: 125017
Crouse-Hinds 46 Series Vertical/horizontal position conduit sealing fitting of trade size 4-inches, is suitable for restricting the passage of gases, vapors or flames from one portion of the electrical installation to another at atmospheric pressure and normal ambient temperatures. It offers female threaded connection. Fitting features feraloy/ductile iron construction and electro-galvanized finish with aluminum acrylic paint. It measures 9-3/4-Inch x 5-1/4-Inch. This fitting has vertical capacity of 95-Cubic-Inch, horizontal capacity of 110-Cubic-Inch and turning radius of 3-11/16-inches. Fitting is UL listed, CSA certified and meets NEC/CEC, Groups C, D Class II, Division 1, Groups F, G Class II, Division 2, Groups F and G Class III standards.
  • Taper-tapped hub ensures ground continuity
  • Has trade size of 4-inches
  • vertical capacity of 95-Cubic-Inch and horizontal capacity of 110-Cubic-Inch

Overview

Crouse-Hinds 46 Series Vertical/horizontal position conduit sealing fitting of trade size 4-inches, is suitable for restricting the passage of gases, vapors or flames from one portion of the electrical installation to another at atmospheric pressure and normal ambient temperatures. It offers female threaded connection. Fitting features feraloy/ductile iron construction and electro-galvanized finish with aluminum acrylic paint. It measures 9-3/4-Inch x 5-1/4-Inch. This fitting has vertical capacity of 95-Cubic-Inch, horizontal capacity of 110-Cubic-Inch and turning radius of 3-11/16-inches. Fitting is UL listed, CSA certified and meets NEC/CEC, Groups C, D Class II, Division 1, Groups F, G Class II, Division 2, Groups F and G Class III standards.

Specifications

RoHS Flag
Contact manufacturer
Manufacturer Part Number
EYS10
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39131708
Brand Name
Crouse-Hinds
GTIN
00782274378305
Standards
UL 1203 Listed, CSA Certified, NEC/CEC, Class I, Division 1 and 2, Groups C, D Class II, Division 1, Groups F, G Class II, Division 2, Groups F, G Class III
Manufacturer Name
Cooper Crouse-Hinds
UPC
78227437830
Fitting Type
Sealing Fitting
Thread Size
No
Type
46 Series, Vertical Or Horizontal Position
Trade Size
4 Inch
Degree of Protection
No
Dimensions
9-3/4 Inch x 5-1/4 Inch
Finish
Electrogalvanized with Aluminum Acrylic Painted
Insulation Material
No
Item Name
Conduit Sealing Fitting
Connection Type
Female Threaded
Material
Feraloy® Iron Alloy/Ductile Iron

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.