Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds EYD2 Feraloy® Iron Alloy/Ductile Iron Conduit Sealing Fitting With Drains 3/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds EYD2 Feraloy® Iron Alloy/Ductile Iron Conduit Sealing Fitting With Drains 3/4-Inch

SKU: 109559
Crouse-Hinds Conduit sealing fitting of trade size 3/4-Inch, restrict the passage of gases, vapors or flames from one portion of the electrical installation to another at atmospheric pressure and normal ambient temperatures. It measures 3-11/16-Inch x 1-1/2-Inch Dia. Female threaded fitting features electro-galvanized feraloy iron alloy/ductile iron construction with aluminum acrylic painted finish. Fitting is UL listed and CSA/NEC certified.
  • Drain offer automatic drainage of condensate
  • Taper-tapped hub ensures ground continuity
  • Approximate internal volume of 2-Cubic-Inch

Overview

Crouse-Hinds Conduit sealing fitting of trade size 3/4-Inch, restrict the passage of gases, vapors or flames from one portion of the electrical installation to another at atmospheric pressure and normal ambient temperatures. It measures 3-11/16-Inch x 1-1/2-Inch Dia. Female threaded fitting features electro-galvanized feraloy iron alloy/ductile iron construction with aluminum acrylic painted finish. Fitting is UL listed and CSA/NEC certified.

Specifications

Manufacturer Part Number
EYD2
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
Contact manufacturer
UNSPSC
39131708
Brand Name
Crouse-Hinds
GTIN
00782274375205
Standards
UL 1203 Listed, CSA Certified, NEC/CEC: Class I, Division 1 and 2, Groups A, B, C, D Class II, Division 1, Groups E, F, G Class II, Division 2, Groups F, G Class III
Thread Size
No
UPC
78227437520
Fitting Type
Sealing Fitting
Trade Size
3/4 Inch
Length
3.6875
Connection Type
Female Threaded
Degree of Protection
No
Dimensions
1-1/2 Inch Dia x 3-11/16 Inch Length
Finish
Electrogalvanized with Aluminum Acrylic Painted
Insulation Material
No
Item Name
Conduit Sealing Fitting With Drain
Material
Feraloy® Iron Alloy/Ductile Iron

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.