Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds EVLEDC201 Explosionproof LED Luminaire With Guard 30-Watt 100 - 277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds EVLEDC201 Explosionproof LED Luminaire With Guard 30-Watt 100 - 277-Volt AC

SKU: 115876
Crouse-Hinds EV LED series, explosion-proof luminaire with guard, includes high-performance LEDs and a solid-state electronic driver for durable and reliable performance. It offers better visibility with crisp, white light output. It has voltage rating of 100 - 277-Volt AC and power rating of 30-Watts. Installation-compact modular fixture easily attaches on your existing champ mounting module. This lighting is suitable for manufacturing plants, heavy industrial, chemical, petrochemical or pharmaceutical facilities, platforms, loading docks, tunnels, outdoor wall and stanchion mounted general area lighting, marine and wet location. This luminaire with guard greatly reduces the risk of premature failure since it does not has any filaments or glass components. Luminaire is UL listed, CSA certified and meets NEC/CEC standards.
  • Instantly illuminates and restrike
  • T6 temperature rating that safely operates in the most hazardous environments
  • Cold temperature operation, so no warm-up required
  • Energy efficient of up to 85% reduction in energy used
  • Contains no mercury or other hazardous substances
  • Heat and impact-resistant glass globe

Overview

Crouse-Hinds EV LED series, explosion-proof luminaire with guard, includes high-performance LEDs and a solid-state electronic driver for durable and reliable performance. It offers better visibility with crisp, white light output. It has voltage rating of 100 - 277-Volt AC and power rating of 30-Watts. Installation-compact modular fixture easily attaches on your existing champ mounting module. This lighting is suitable for manufacturing plants, heavy industrial, chemical, petrochemical or pharmaceutical facilities, platforms, loading docks, tunnels, outdoor wall and stanchion mounted general area lighting, marine and wet location. This luminaire with guard greatly reduces the risk of premature failure since it does not has any filaments or glass components. Luminaire is UL listed, CSA certified and meets NEC/CEC standards.

Specifications

Size
7.25 Inch Length x 7.25 Inch Width x 12.75 Inch Height
Power Rating
30 Watt
Power Factor
0.98
NEMA Rating
NEMA 4X
Lumens
1670 Lumens
Lamp Type
Cool White LED
Item Name
LED Luminaire With Guard
Socket Type
No
Type
Explosionproof
Temperature Rating
-30 to 55 deg C AC, -30 to 40 deg C DC
Degree of Protection
IP66
Voltage Rating
100 - 277 Volt AC
Fixture Finish
Epoxy Powder Coated
Fixture Material
Copper-Free Aluminum
Standards
cUL Listed, CSA C22 No 137, NEC/CEC: Class I, Division 1, Group C, D, NEC: Class III, Simultaneous Presence, UL 844 - Electric Fixture Hangers for Hazardous Location, UL 1598/1598A - Luminaire, Class I Zone 1 and 2 Group IIB, Class II Group E F G, Class III
GTIN
00662276273276
UNSPSC
39112102
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Frequency Rating
50/60 Hz
Lamp Included
Yes
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
EVLEDC201
Color Temperature
No
Brand Name
Crouse-Hinds
Amperage Rating
0.3 Amp
UPC
66227627327
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.