Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds EVLEDBX2C701 Explosionproof LED Luminaire With Guard 36-Watt 100 - 277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds EVLEDBX2C701 Explosionproof LED Luminaire With Guard 36-Watt 100 - 277-Volt AC

SKU: 131722
Crouse-Hinds EV LED series, explosion-proof luminaire with guard, includes high-performance LEDs and a solid-state electronic driver for durable and reliable performance. It offers better visibility with crisp, white light output. It has voltage rating of 100 - 277-Volt AC and power rating of 36-Watts. Installation-compact modular fixture easily attaches on your existing Champ® mounting module. This lighting is suitable for manufacturing plants, heavy industrial, chemical, petrochemical or pharmaceutical facilities, platforms, loading docks, tunnels, outdoor wall and stanchion mounted general area lighting, marine and wet location. This luminaire with guard greatly reduces the risk of premature failure since it does not have any filaments or glass components. Luminaire is UL listed, CSA certified and meets NEC/CEC standards.
  • Instantly illuminates and restrike
  • T6 temperature rating that safely operates in the most hazardous environments
  • Cold temperature operation, so no warm-up required
  • Energy efficient of up to 85% reduction in energy used
  • Contains no mercury or other hazardous substances
  • Heat and impact-resistant glass globe

Overview

Crouse-Hinds EV LED series, explosion-proof luminaire with guard, includes high-performance LEDs and a solid-state electronic driver for durable and reliable performance. It offers better visibility with crisp, white light output. It has voltage rating of 100 - 277-Volt AC and power rating of 36-Watts. Installation-compact modular fixture easily attaches on your existing Champ® mounting module. This lighting is suitable for manufacturing plants, heavy industrial, chemical, petrochemical or pharmaceutical facilities, platforms, loading docks, tunnels, outdoor wall and stanchion mounted general area lighting, marine and wet location. This luminaire with guard greatly reduces the risk of premature failure since it does not have any filaments or glass components. Luminaire is UL listed, CSA certified and meets NEC/CEC standards.

Specifications

NEMA Rating
NEMA 4X
Mounting
3/4 Inch Wall Mount Thru Feed
Manufacturer Part Number
EVLEDBX2C701
Manufacturer Name
Cooper Crouse-Hinds
Lumens
2248 Lumens
Lamp Included
Yes
Lamp Type
Cool White LED
Power Factor
0.99
Item Name
LED Luminaire With Guard
GTIN
00662276289369
Frequency Rating
50/60 Hz
Power Rating
36 Watt
Fixture Finish
Epoxy Powder Coated
RoHS Flag
Contact manufacturer
Size
7.25 Inch Length x 7.25 Inch Width x 12.75 Inch Height
Socket Type
No
Standards
cUL Listed, CSA C22 No 137, NEC/CEC: Class I, Division 1, Group C, D, NEC: Class III, Simultaneous Presence, UL 844 - Electric Fixture Hangers for Hazardous Location, UL 1598/1598A - Luminaire, Class I Zone 1 and 2 Group IIB, Class II Group E F G, Class III
Temperature Rating
-30 to 55 deg C AC, -30 to 40 deg C DC
Type
Explosionproof
UNSPSC
39112102
UPC
66227628936
Fixture Material
Copper-Free Aluminum
Voltage Rating
100 - 277 Volt AC
Color Temperature
No
Brand Name
Crouse-Hinds
Country Of Origin
United States of America
Amperage Rating
0.36 Amp
Degree of Protection
IP66
Energy Star Flag
No
sku
131722
Hazardous Materials Code
N
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.