Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds ESWP126 2-Position Replacement Contact Block 1 NO-1 NC

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds ESWP126 2-Position Replacement Contact Block 1 NO-1 NC

SKU: 109456
Crouse-Hinds Replacement contact block has ring tongue terminal connection and features 1 NO - 1 NC contact type. It has voltage rating of 600-Volts and current rating of 10-Amps. Block is compatible with EPC-RR2/RR3 kit replacement switch. It is NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G rated which protects against dust, ignition and explosion. Contact block is UL 508 listed, CSA certified, CE marked and RoHS compliant.
  • Works with EPC-RR2/RR3 kit replacement switch
  • 1 NO - 1 NC Contact configuration
  • NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G rated

Overview

Crouse-Hinds Replacement contact block has ring tongue terminal connection and features 1 NO - 1 NC contact type. It has voltage rating of 600-Volts and current rating of 10-Amps. Block is compatible with EPC-RR2/RR3 kit replacement switch. It is NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G rated which protects against dust, ignition and explosion. Contact block is UL 508 listed, CSA certified, CE marked and RoHS compliant.

Specifications

Country Of Origin
Mexico
UPC
78227489520
Manufacturer Name
Cooper Crouse-Hinds
Contact Configuration
1 NO-1 NC
GTIN
00782274895208
UNSPSC
46171602
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Voltage Rating
600 Volt
Manufacturer Part Number
ESWP126
Type
2-Position
Amperage Rating
10 Amp
Phase
No
Item Name
Replacement Contact Block
NEMA Rating
NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G
Brand Name
Crouse-Hinds
Finish
No
Degree of Protection
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.