Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds ENR21202 1-Gang Interlocked Circuit Breaking Receptacle 250-Volt 20-Amp Ark-Gard®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds ENR21202 1-Gang Interlocked Circuit Breaking Receptacle 250-Volt 20-Amp Ark-Gard®

SKU: 110109
Crouse-Hinds Ark-Gard® 1-Gang Interlocked circuit breaking receptacle is rated at 20-Amps, 250-Volts at 50 - 400-Hz. Receptacle offers dead end terminal connection for reliable connectivity. It has dimension of 8-Inch x 3-1/2-Inch x 6-23/32-Inch. Receptacle features copper-free aluminum construction for longer endurance. It is perfect for use with portable electrical equipment like compressors, tools, lighting systems and similar devices. Receptacle can be used in hazardous areas due to the presence of flammable vapors and gases or combustible dusts. Receptacle is UL listed, NEMA rated and meets ANSI, NEC, CEC standards.
  • 1-Piece Molded gasket seals cover plate and ENP plug when plug is inserted, thus offering full environmental protection at the receptacle face
  • Top-hinged cover design with 45-degree downward angle offers increased protection in damp, wet and dirty locations
  • Field assembly is accomplished with standard tools
  • Rain-tight, explosion-proof and dust-ignition-proof design
  • Perfect for use with portable electrical equipment like compressors, tools, lighting systems and similar devices

Overview

Crouse-Hinds Ark-Gard® 1-Gang Interlocked circuit breaking receptacle is rated at 20-Amps, 250-Volts at 50 - 400-Hz. Receptacle offers dead end terminal connection for reliable connectivity. It has dimension of 8-Inch x 3-1/2-Inch x 6-23/32-Inch. Receptacle features copper-free aluminum construction for longer endurance. It is perfect for use with portable electrical equipment like compressors, tools, lighting systems and similar devices. Receptacle can be used in hazardous areas due to the presence of flammable vapors and gases or combustible dusts. Receptacle is UL listed, NEMA rated and meets ANSI, NEC, CEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Jacket Material
No
RoHS Flag
Contact manufacturer
NEMA Configuration
No
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121406
Sub Brand
Ark-Gard®
Terminal Connection
Dead End
Type
1-Gang, Interlocked
Standards
NEC: Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups F, G, Class III, ANSI/UL 1010, NEMA/EEMAC 3, 7BCD, 9FG, CEC: Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Group G, Class III
Voltage Rating
250 Volt
GTIN
00782274311029
Material
Copper-Free Aluminum
UPC
78227431102
Item Name
Circuit Breaking Receptacle
Manufacturer Part Number
ENR21202
Manufacturer Name
Cooper Crouse-Hinds
Finish
Aluminum Acrylic Paint
Degree of Protection
No
Brand Name
Crouse-Hinds
Amperage Rating
20 Amp
Dimensions
8 Inch Length x 3-1/2 Inch Width x 6-23/32 Inch Height
Frequency Rating
50 - 400 Hz
Grounding
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.