Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds EL195 Feraloy® Iron Alloy/Ductile Iron Explosionproof Dust-Ignitionproof 90-Degree Elbow 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds EL195 Feraloy® Iron Alloy/Ductile Iron Explosionproof Dust-Ignitionproof 90-Degree Elbow 1/2-Inch

SKU: 118987
Crouse-Hinds 90-degree Explosion-proof elbow of trade size 1/2-Inch, is suitable for use with rigid conduit. It features feraloy iron alloy/ductile iron construction with electro-galvanized and aluminum acrylic painted finish. Elbow is UL listed and CSA/NEC/CEC certified.
  • Has smooth interior
  • Feraloy® Iron alloy/ductile iron construction with electro-galvanized and aluminum acrylic paint finish for longer endurance
  • Has trade size of 1/2-Inch

Overview

Crouse-Hinds 90-degree Explosion-proof elbow of trade size 1/2-Inch, is suitable for use with rigid conduit. It features feraloy iron alloy/ductile iron construction with electro-galvanized and aluminum acrylic painted finish. Elbow is UL listed and CSA/NEC/CEC certified.

Specifications

Thread Size
No
Standards
NEC/CEC: Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III, UL Listed: 1203, CSA C22.2 No.30 Certified
Fitting Type
Elbow
Energy Star Flag
No
Country Of Origin
India
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00782274307909
Manufacturer Name
Cooper Crouse-Hinds
Schedule
No
Manufacturer Part Number
EL195
Trade Size
1/2 Inch
UPC
78227430790
Connection Type
Male
Brand Name
Crouse-Hinds
For Use With
Rigid Conduit
Material
Feraloy® Iron Alloy/Ductile Iron
Item Name
90 Degree Elbow
Insulation Material
No
Type
Explosionproof, Dust-Ignitionproof
Finish
Electrogalvanized with Aluminum Acrylic Painted
Dimensions
1-7/16 Inch
Conduit Body Form
No
Category Level Three Search
Rigid Conduit Fittings
Category Level Two Search
Conduit Fittings
Category Level One Search
Conduit and Fittings
Leaf Node Search
Rigid Conduit Fittings
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.