Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds EDSC2184-S769-EM-SP Electrogalvanized Aluminum Acrylic Painted Feraloy® Iron Alloy Feed-Thru Pushbutton Complete Control Station 3/4-Inch Hub

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds EDSC2184-S769-EM-SP Electrogalvanized Aluminum Acrylic Painted Feraloy® Iron Alloy Feed-Thru Pushbutton Complete Control Station 3/4-Inch Hub

SKU: 109952
Crouse-Hinds Fed-through, pushbutton control station has a heavy-duty electro galvanized aluminum construction with acrylic painted Feraloy iron alloy finish for added durability. It has a mushroom headed push-bottom on the front of the control station for easy operation. NEMA 3 rated design of this control station ensures explosion-proof protection. This control station is suitable for chemical plants, oil and gas refineries, paint and varnish manufacturing plants, gasoline bulk loading, terminals, grain elevators and grain processing. Control station is UL listed and CSA certified.
  • Features NEMA 3 rated design for explosion-proof protection
  • Features electro galvanized aluminum construction
  • Has acrylic painted Feraloy iron alloy finish
  • Comes with mushroom headed pushbutton

Overview

Crouse-Hinds Fed-through, pushbutton control station has a heavy-duty electro galvanized aluminum construction with acrylic painted Feraloy iron alloy finish for added durability. It has a mushroom headed push-bottom on the front of the control station for easy operation. NEMA 3 rated design of this control station ensures explosion-proof protection. This control station is suitable for chemical plants, oil and gas refineries, paint and varnish manufacturing plants, gasoline bulk loading, terminals, grain elevators and grain processing. Control station is UL listed and CSA certified.

Specifications

Phase
No
Size
3/4 Inch Hub
Legend
EMERGENCY STOP
Type
Feed-Thru
Voltage Rating
600 Volt AC
Standards
UL 1203, CSA C22.2
GTIN
00782274028620
UNSPSC
39122216
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
NEMA Rating
NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G
UPC
78227402862
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
EDSC2184-S769-EM-SP
Action
No
Degree of Protection
No
Contact Configuration
1 NO-1 NC
Finish
No
Material
Electrogalvanized with Aluminum Acrylic Painted Feraloy® Iron Alloy
Brand Name
Crouse-Hinds
Item Name
Pushbutton Complete Control Station
Actuator
No
Is PFA Discontinued
No
Leaf Node Search
Surface Mount Control Stations
Category Level One Search
Industrial Controls and Automation
Category Level Two Search
Control Stations & Control Panels
Category Level Three Search
Surface Mount Control Stations

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.