Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds EABC26 Feraloy® Iron Alloy Round Conduit Outlet Box With Cover 3/4-Inch Condulet®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds EABC26 Feraloy® Iron Alloy Round Conduit Outlet Box With Cover 3/4-Inch Condulet®

SKU: 216749
Crouse-Hinds Condulet® Round conduit outlet box of trade size 3/4-Inch, protects and routes the conduit through two threaded hubs located at feed through. This NEMA 3, 4, 7ABCD, 9EFG conduit outlet box in electro-galvanized aluminum acrylic painted finish, features explosion-proof, rain-tight feraloy iron alloy construction. Dust-ignition-proof conduit outlet box with threaded cover opening, has a dimension of 3-3/4-Inch Dia x 2-25/32-Inch. This conduit outlet box comes with cover to safeguard the conduits from physical damages. It protects conductors in threaded rigid conduit. This conduit outlet box provide protection against exterior explosion where acetylene, hydrogen and other hazardous gases are present. Conduit outlet box is UL 886 listed, CSA C22.2 No. 30 certified and meets NEC/CEC Class I, Division 1 & 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II standards.
  • Hubs with taper threading provide grounding continuity
  • Smooth, rounded integral bushing in each hub safeguards the conductor insulation
  • Includes four standard mounting pads to ensure easy installation
  • Joins the lengths of conduit, changes the conduit direction and act as pull as well as splice boxes

Overview

Crouse-Hinds Condulet® Round conduit outlet box of trade size 3/4-Inch, protects and routes the conduit through two threaded hubs located at feed through. This NEMA 3, 4, 7ABCD, 9EFG conduit outlet box in electro-galvanized aluminum acrylic painted finish, features explosion-proof, rain-tight feraloy iron alloy construction. Dust-ignition-proof conduit outlet box with threaded cover opening, has a dimension of 3-3/4-Inch Dia x 2-25/32-Inch. This conduit outlet box comes with cover to safeguard the conduits from physical damages. It protects conductors in threaded rigid conduit. This conduit outlet box provide protection against exterior explosion where acetylene, hydrogen and other hazardous gases are present. Conduit outlet box is UL 886 listed, CSA C22.2 No. 30 certified and meets NEC/CEC Class I, Division 1 & 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class II standards.

Specifications

Country Of Origin
United States of America
Manufacturer Part Number
EABC26
Manufacturer Name
Cooper Crouse-Hinds
Energy Star Flag
No
RoHS Flag
Contact manufacturer
Trade Size
3/4 Inch
UNSPSC
39131708
GTIN
00782274247809
Standards
UL 886 Listed, CSA C22.2 No.30 Certified, NEC/CEC Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1, Groups E, F, G, Class II, Division 2, Groups F, G, Class III
UPC
78227424780
Type
Round
Conduit Body Style
No
Access
No
Sub Brand
Condulet®
Item Name
Conduit Outlet Box With Cover
Connection Type
Threaded
Dimensions
3-3/4 Inch Dia x 2-25/32 Inch Depth
Finish
Electrogalvanized with Aluminum Acrylic Painted
Brand Name
Crouse-Hinds
Hub Placement
Feed Through
Material
Feraloy® Iron Alloy
NEMA Rating
NEMA 3, 4, 7ABCD, 9EFG
Number of Hubs
2.0000
Conduit Body Form
No
Insulation Material
No
Schedule
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.