Crouse-Hinds E1016-1635 J Series Insulated Female Receptacle 600-Volt AC/DC Up to 400-Amp Green Cam-Lok™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds E1016-1635 J Series Insulated Female Receptacle 600-Volt AC/DC Up to 400-Amp Green Cam-Lok™

SKU: 364747
Crouse-Hinds Cam-Lok™ J-Series 1-Pole 3/4-Inch Dia Female insulated receptacle in green color, has voltage rating of 600-Volt AC/DC and current rating of up to 400-Amps. It accommodates conductor of size 6-AWG to 250-KCMIL. Receptacle with threaded stud connection, works on double cam principle for providing a positive, vibration-proof connection. It supports steel panel mounting. Self-compensating receptacle ensures wear resistance. It provides superior electro-mechanical connections. Receptacle has torque rating of 40 lb-ft.

Safely insulated receptacle offers direct mounting to steel panels. Machined high conductivity brass contacts ensure a smooth sliding fit and easy locking action. It has thermoplastic elastomer construction. No moving contact surfaces on receptacle eliminate arcing or burning. It withstands temperature rating of -40 to 105 deg C. NEMA 3R receptacle is suitable for portable power, entertainment and motor as well as generator application. Insulated receptacle is UL listed and CSA certified.
  • Locked contact withstands pulling force of 1000 lb
  • The 1/3 of a turn ensures a high-pressure contact approaching 600 lb/Sq-Inch while providing minimum resistance
  • Water-tight elastomeric body molded from colorfast material, color-coded for easy phase identification
  • Recessed contacts protected by insulating jacket that extends beyond contact ends for safety
  • Steel panel mount

Overview

Crouse-Hinds Cam-Lok™ J-Series 1-Pole 3/4-Inch Dia Female insulated receptacle in green color, has voltage rating of 600-Volt AC/DC and current rating of up to 400-Amps. It accommodates conductor of size 6-AWG to 250-KCMIL. Receptacle with threaded stud connection, works on double cam principle for providing a positive, vibration-proof connection. It supports steel panel mounting. Self-compensating receptacle ensures wear resistance. It provides superior electro-mechanical connections. Receptacle has torque rating of 40 lb-ft.

Safely insulated receptacle offers direct mounting to steel panels. Machined high conductivity brass contacts ensure a smooth sliding fit and easy locking action. It has thermoplastic elastomer construction. No moving contact surfaces on receptacle eliminate arcing or burning. It withstands temperature rating of -40 to 105 deg C. NEMA 3R receptacle is suitable for portable power, entertainment and motor as well as generator application. Insulated receptacle is UL listed and CSA certified.

Specifications

Finish
No
Standards
UL 498 E67181, CSA C22.2 No.182.3-M1987, LR13963
NEMA Rating
NEMA 3R
NEMA Configuration
No
Number of Poles
1
Energy Star Flag
No
Country Of Origin
United States of America
Phase
No
GTIN
00662275128645
Sub Brand
Cam-Lok™
Temperature Rating
-40 to 105 deg C
Type
J Series
RoHS Flag
Contact manufacturer
UNSPSC
39121406
Voltage Rating
600 Volt AC/DC
Brand Name
Crouse-Hinds
Mounting
Panel
UPC
66227512864
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
E1016-1635
Material
Thermoplastic Elastomer
Degree of Protection
No
Dimensions
3/4 Inch Dia
Item Name
Insulated Female Receptacle
Grounding
No
Contact Material
Brass
Connection Type
Threaded Stud
Conductor Size
6 AWG-250 KCMIL
Color/Finish
Green
Amperage Rating
400 Amp

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.