Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds DSD925 600-Volt AC 3-Position Heavy-Duty Factory Sealed Explosionproof Dust-Ignitionproof Raintight Wet Location Selector Switch Natural

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds DSD925 600-Volt AC 3-Position Heavy-Duty Factory Sealed Explosionproof Dust-Ignitionproof Raintight Wet Location Selector Switch Natural

SKU: 116696
Crouse-Hinds Heavy-duty, factory sealed selector switch has momentary contact clockwise operation and maintained contact counterclockwise operation. It is perfect for EDS/EFS series 4C control stations, DSD cover and device sub-assemblies. Natural colored switch features large machine screws for fastening covers to bodies. This 3-Position switch comes with 4 NO - 2 NC contact type. This 600-Volt AC switch is made of copper-free aluminum for enhanced durability. Heavy-duty dust-ignition-proof, explosion-proof switch is NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G rated. Switch is UL listed and CSA certified.
  • 3-Position Selector switches come with momentary contact clockwise operation, spring return to center, maintained contact counter clockwise operation
  • Large machine screws for fastening covers to bodies
  • Accurately ground flange for flame-tight joint when mated with ground flange on back box

Overview

Crouse-Hinds Heavy-duty, factory sealed selector switch has momentary contact clockwise operation and maintained contact counterclockwise operation. It is perfect for EDS/EFS series 4C control stations, DSD cover and device sub-assemblies. Natural colored switch features large machine screws for fastening covers to bodies. This 3-Position switch comes with 4 NO - 2 NC contact type. This 600-Volt AC switch is made of copper-free aluminum for enhanced durability. Heavy-duty dust-ignition-proof, explosion-proof switch is NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G rated. Switch is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Illumination Type
No
Bezel Material
No
Body Material
No
Type
Heavy-Duty, Factory Sealed, Explosionproof, Dust-Ignitionproof, Raintight, Wet Location
Voltage Rating
600 Volt AC
Phase
No
Color
Natural
Standards
UL 894, 698 Listed, CSA C22.2 No.30, Class I Division 1 and 2 Group B C D, Class II Division 1 Group E F G, Class II Division 2 Group F G, Class III
GTIN
00782274776408
UNSPSC
39122217
RoHS Flag
Contact manufacturer
Number of Positions
3.0000
Country Of Origin
Mexico
Energy Star Flag
No
NEMA Rating
NEMA 3, 7B, 7C, 7D, 9E, 9F, 9G
Action
Momentary/Maintained/Spring Return
UPC
78227477640
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
DSD925
Actuator
No
Contact Configuration
4 NO-2 NC
Brand Name
Crouse-Hinds
Degree of Protection
No
Finish
No
Item Name
Selector Switch
Material
Copper-Free Aluminum

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.