Tour  

Crouse-Hinds DS185 Die Cast Aluminum 1-Gang Raintight Cover With Gasket

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds DS185 Die Cast Aluminum 1-Gang Raintight Cover With Gasket

SKU: 42693
Crouse-Hinds 1-Gang Rain-tight cover with gasket, is suitable for standard ON-OFF operation with hole for lock. It features die-cast aluminum construction for longer endurance. This rectangular cover with snap switch configuration, supports vertical/surface mounting.
  • Covers for flush mounting prolongs to conceal the rough plaster line
  • Features die-cast aluminum construction
  • Snap switch configuration

Overview

Crouse-Hinds 1-Gang Rain-tight cover with gasket, is suitable for standard ON-OFF operation with hole for lock. It features die-cast aluminum construction for longer endurance. This rectangular cover with snap switch configuration, supports vertical/surface mounting.

Specifications

Item Name
Raintight Cover With Gasket
Manufacturer Part Number
DS185
Manufacturer Name
Cooper Crouse-Hinds
UPC
78227422960
Configuration
Snap Switch
Energy Star Flag
No
Country Of Origin
India
Brand Name
Crouse-Hinds
RoHS Flag
Contact manufacturer
UNSPSC
39121304
Material
Die Cast Aluminum
Mounting
Surface/Vertical
Number of Gangs
1.0000
Shape
Rectangular
For Use With
Standard ON-OFF Operation with Hole for Lock
Finish
No
GTIN
00782274229607

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.