Tour  

Crouse-Hinds DPE3029S3 Stainless Steel Cord Grip Breather Or Drain 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds DPE3029S3 Stainless Steel Cord Grip Breather Or Drain 1/2-Inch

SKU: 99232
Crouse-Hinds Cord grip breather or drain features stainless steel construction and unplated finish. It is used in enclosures to offer effective drain moisture while allowing the enclosure to breathe. This 3-hole breather/drain has a trade size of 1/2-Inch and offers 15 mm NPT thread connection. It has NEMA 4X rating and IP66-degree of protection. Breather/drain is CSA/ATEX/EAC certified.
  • Made of stainless steel
  • Three holes allow 15-mm castellated locknut thread
  • Perfect for use with cable gland fittings

Overview

Crouse-Hinds Cord grip breather or drain features stainless steel construction and unplated finish. It is used in enclosures to offer effective drain moisture while allowing the enclosure to breathe. This 3-hole breather/drain has a trade size of 1/2-Inch and offers 15 mm NPT thread connection. It has NEMA 4X rating and IP66-degree of protection. Breather/drain is CSA/ATEX/EAC certified.

Specifications

Grounding
No
NEMA Configuration
No
Phase
No
Degree of Protection
No
Energy Star Flag
No
Standards
Exe I and IIC Certified, SIRA 99 ATEX 3050 U I M2 II, 2GD, CSA Certified, ATEX Certified, IECEx, EAC Certified, NEMA 4X, IP66 Rated
UNSPSC
39121321
Type
Cord Grip
Trade Size
1/2 Inch
Connection Type
NPT
UPC
66227641961
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
DPE3029S3
Thread Length
15
Brand Name
Crouse-Hinds
Finish
Unplated
Item Name
Breather Or Drain
Material
Stainless Steel

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.