Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds CPS152R 1 Or 2-Gang Pin And Sleeve Receptacle 3-Pole 2-Wire 20-Amp 125 - 250-Volt AC 18-Volt DC Arktite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds CPS152R 1 Or 2-Gang Pin And Sleeve Receptacle 3-Pole 2-Wire 20-Amp 125 - 250-Volt AC 18-Volt DC Arktite®

SKU: 134040
Crouse-Hinds Arktite® 3-Pole 2-Wire 1-/2-Gang pin and sleeve receptacle has current rating of 20-Amps and voltage rating of 125 - 250-Volt AC/18-Volt DC. It has frequency rating of 60-Hz. It accommodates conductor of size 0.312 - 0.625-Inch. Grounded receptacle features aluminum acrylic painted die-cast copper-free aluminum construction. It has maximum load capacity of 1 hp. Female receptacle is UL listed, CSA certified and meets NEC/CEC standards.
  • The delayed action feature permits the plug to use as an emergency push-pull switch
  • CPS receptacles are equipped with a rotating mechanism which prevents complete withdrawal of the CPP plug in one continuous movement
  • CPS receptacles are factory sealed to simplify installation and wiring - external seals are not required
  • Series 152 receptacle has top hinged cover design with 45-degree downward angled receptacle housing to provide superior environmental protection from accumulations of dust, snow, ice and water
  • Back boxes are used for straight type receptacles
  • All receptacles and 30-Amps plugs are offered with pressure terminals for ease of field wiring

Overview

Crouse-Hinds Arktite® 3-Pole 2-Wire 1-/2-Gang pin and sleeve receptacle has current rating of 20-Amps and voltage rating of 125 - 250-Volt AC/18-Volt DC. It has frequency rating of 60-Hz. It accommodates conductor of size 0.312 - 0.625-Inch. Grounded receptacle features aluminum acrylic painted die-cast copper-free aluminum construction. It has maximum load capacity of 1 hp. Female receptacle is UL listed, CSA certified and meets NEC/CEC standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Fiber Type
No
Jacket Material
No
RoHS Flag
Contact manufacturer
NEMA Configuration
No
Energy Star Flag
No
Number of Poles
3
Country Of Origin
Mexico
UNSPSC
39121406
Sub Brand
Arktite®
Type
1 Or 2-Gang
Maximum Load Capacity
1 hp
Standards
UL 1203, CSA C22.2 No.30 Approval, NEC/CEC: Class I, Division 1 and 2, Groups C, D
Voltage Rating
125 - 250 Volt AC, 18 Volt DC
GTIN
00782274182209
Number of Wires
2.0000
Material
Aluminum Acrylic Painted Copper-Free Die Cast Aluminum
UPC
78227418220
Item Name
Pin And Sleeve Receptacle
Manufacturer Part Number
CPS152R
Manufacturer Name
Cooper Crouse-Hinds
Finish
No
Degree of Protection
No
Brand Name
Crouse-Hinds
Conductor Size
0.312 - 0.625 Inch
Amperage Rating
20 Amp
Frequency Rating
60 Hz
Grounding
Grounding

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.