Crouse-Hinds CPP4752 3-Wire 4-Pole Plug With Handle 125 - 250/480-Volt AC at 60-Hz 7/30-Amp Arktite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds CPP4752 3-Wire 4-Pole Plug With Handle 125 - 250/480-Volt AC at 60-Hz 7/30-Amp Arktite®

SKU: 220766
Crouse-Hinds Arktite® CPP series Grounding style 2 plug with handle is made of die-cast copper-free aluminum that provides protection against corrosion and voltage dropping. It is used in damp or corrosive locations, petroleum refineries, chemical and petrochemical plants and other process industry facilities. Plug with handle meets Class I, Division 1 and 2 Group D, UL 1010, CSA C22.2 No.30 standards.
  • Used in locations, which are hazardous due to the presence of flammable vapors or gases
  • Krydon® fiberglass reinforced polyester insulation
  • 3-Wire
  • For motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment

Overview

Crouse-Hinds Arktite® CPP series Grounding style 2 plug with handle is made of die-cast copper-free aluminum that provides protection against corrosion and voltage dropping. It is used in damp or corrosive locations, petroleum refineries, chemical and petrochemical plants and other process industry facilities. Plug with handle meets Class I, Division 1 and 2 Group D, UL 1010, CSA C22.2 No.30 standards.

Specifications

Finish
No
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
CPP4752
UPC
78227417590
Conductor Size
4-1 AWG Building, 4-2 AWG Extra Flex
RoHS Flag
Contact manufacturer
UNSPSC
39121402
GTIN
00782274175904
Standards
UL 1010 Listed, CSA C22.2 Number 30 Certified, Class I, Division 1 and 2 Group D
Country Of Origin
Mexico
Amperage Rating
7/30 Amp
Sub Brand
Arktite®
Item Name
Plug With Handle
Brand Name
Crouse-Hinds
Cord Size
0.375 - 0.875 Inch
Degree of Protection
No
Voltage Rating
125 - 250/480 Volt AC at 60 Hz
Phase
No
Number of Wires
3.0000
Energy Star Flag
No
Number of Poles
4
NEMA Configuration
No
Maximum Load Capacity
3 hp at 125 - 250 Volt AC, 1 hp at 480 Volt AC
Material
Copper-Free Die Cast Aluminum
Grounding
Grounding
Dimensions
4-1/8 Inch Dia x 10-1/8 Inch Length

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.