Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds CGB6917 Electrogalvanized With Aluminum Acrylic Paint Feraloy® Iron Alloy Straight Form F Cord Connector 2-Inch 1-7/8 - 2.188-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds CGB6917 Electrogalvanized With Aluminum Acrylic Paint Feraloy® Iron Alloy Straight Form F Cord Connector 2-Inch 1-7/8 - 2.188-Inch

SKU: 554354
Crouse-Hinds Straight form F cord connector in electrogalvanized aluminum acrylic painted finish, has Feraloy® iron alloy construction for durability. It has a trade size of 2-inches. The NEMA-3R rated connector with male threaded connection, accommodates conductor size ranging from 1.875 to 2.188-inches. It has thread length of 0.813-Inch, gland length of 2.563-inches, 3.813-Inch width across corner and 2.563-Inch width across flats. It is suitable for use with non-armored cable and tray cable. Cord connector meets cULus E23223, Class I, Division 2, Groups A,B,C,D, Class II, Division 1, Groups E,F,G, Class II, Division 2, Groups F,G, Class III standards.
  • Rugged, durable construction safeguards cords and cables from damage and compact design permits close grouping of several cords and/or cables
  • Features standard neoprene bushing weatherproof seal on outer sheath of cable
  • Has male threaded connection

Overview

Crouse-Hinds Straight form F cord connector in electrogalvanized aluminum acrylic painted finish, has Feraloy® iron alloy construction for durability. It has a trade size of 2-inches. The NEMA-3R rated connector with male threaded connection, accommodates conductor size ranging from 1.875 to 2.188-inches. It has thread length of 0.813-Inch, gland length of 2.563-inches, 3.813-Inch width across corner and 2.563-Inch width across flats. It is suitable for use with non-armored cable and tray cable. Cord connector meets cULus E23223, Class I, Division 2, Groups A,B,C,D, Class II, Division 1, Groups E,F,G, Class II, Division 2, Groups F,G, Class III standards.

Specifications

Insulation Material
No
Stud Size
No
Width Across Flats
2.563
Thread Length
0.813
Temperature Rating
25 to 40 deg C
Type
Straight, Form F
UNSPSC
39121400
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
NEMA Rating
NEMA 3R
Energy Star Flag
No
Trade Size
2 Inch
Manufacturer Name
Cooper Crouse-Hinds
UPC
78227414050
Standards
cULus Listed E23223, Class. I, Division. 2, Groups A,B,C,D, Class. II, Division. 1, Groups E,F,G, Class. II, Division. 2, Groups F,G, Class. III
Manufacturer Part Number
CGB6917
Material
Feraloy® Iron Alloy
Brand Name
Crouse-Hinds
Conductor Range
1.875 - 2.188 Inch
Connection Type
MNPT
Degree of Protection
No
Environmental Conditions
Wet Location Listed
Finish
Electrogalvanized with Aluminum Acrylic Paint
For Use With
Non-Armoured Cable and Tray Cable
Item Name
Cord Connector
GTIN
00782274140506

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.