Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds CGB293 Form B Cord Connector 3/4-Inch 0.25 - 0.375-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds CGB293 Form B Cord Connector 3/4-Inch 0.25 - 0.375-Inch

SKU: 116073
Crouse-Hinds Form B cord connector of trade size 3/4-Inch, has standard neoprene seal. It features steel construction with zinc electroplate and chromate finish. Connector accommodates conductor of size 0.25 - 0.375-Inch. It has thread length of 0.625-Inch and withstands temperature rating of -25 to 40 deg C. Connector is cULus/UL listed and NEC certified.
  • Weather-proof seal on outer sheath of cable
  • Trade size of 3/4-Inch
  • Steel construction with electroplated zinc and chromate finish

Overview

Crouse-Hinds Form B cord connector of trade size 3/4-Inch, has standard neoprene seal. It features steel construction with zinc electroplate and chromate finish. Connector accommodates conductor of size 0.25 - 0.375-Inch. It has thread length of 0.625-Inch and withstands temperature rating of -25 to 40 deg C. Connector is cULus/UL listed and NEC certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Insulation Material
No
Stud Size
No
Energy Star Flag
No
Country Of Origin
United States of America
UNSPSC
39121400
Thread Length
0.625
Trade Size
3/4 Inch
Type
Form B
GTIN
00782274132303
Standards
cULus Certified UL E23223, Suitable for Use in Class I, Division2 Hazardous Locations When Installed in Accordance with NEC 501.10(B)(2)
Width Across Flats
1.06
RoHS Flag
Contact manufacturer
Temperature Rating
-25 to 40 deg C
NEMA Rating
NEMA 3R
UPC
78227413230
Manufacturer Part Number
CGB293
Manufacturer Name
Cooper Crouse-Hinds
Material
Steel
Brand Name
Crouse-Hinds
Conductor Range
0.25 - 0.375 Inch
Degree of Protection
No
Item Name
Cord Connector
Finish
Electroplated Zinc and Chromate Coated

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.