Tour  

Crouse-Hinds CGB192 Form B Cord Connector 1/2-Inch 0.125 - 0.25-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds CGB192 Form B Cord Connector 1/2-Inch 0.125 - 0.25-Inch

SKU: 107534
Crouse-Hinds Form B cord connector of trade size 1/2-Inch, has standard neoprene seal. It features steel construction with zinc electroplate and chromate finish. Connector accommodates conductor of size 0.125 - 0.25-Inch. It has thread length of 0.75-Inch and withstands temperature rating of -25 to 40 deg C. Connector is cULus/UL listed and NEC certified.
  • Weather-proof seal on outer sheath of cable
  • Trade size of 1/2-Inch
  • Steel construction with electroplated zinc and chromate finish

Overview

Crouse-Hinds Form B cord connector of trade size 1/2-Inch, has standard neoprene seal. It features steel construction with zinc electroplate and chromate finish. Connector accommodates conductor of size 0.125 - 0.25-Inch. It has thread length of 0.75-Inch and withstands temperature rating of -25 to 40 deg C. Connector is cULus/UL listed and NEC certified.

Specifications

Insulation Material
No
Stud Size
No
Width Across Flats
1
Standards
cULus Certified UL E23223, Suitable for Use in Class I, Division2 Hazardous Locations When Installed in Accordance with NEC 501.10(B)(2)
GTIN
00782274130903
Type
Form B
Trade Size
1/2 Inch
Thread Length
0.75
Temperature Rating
-25 to 40 deg C
UNSPSC
39121400
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
Energy Star Flag
No
Brand Name
Crouse-Hinds
NEMA Rating
NEMA 3R
UPC
78227413090
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
CGB192
Finish
Electroplated Zinc and Chromate Coated
Degree of Protection
No
Item Name
Cord Connector
Material
Steel
Conductor Range
0.125 - 0.25 Inch

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.