Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds CG75-560 Steel Straight Cord Connector 3/4-Inch 0.45 - 0.56-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds CG75-560 Steel Straight Cord Connector 3/4-Inch 0.45 - 0.56-Inch

SKU: 105506
Crouse-Hinds Straight cord connector of 3/4-Inch trade size, forms a water-tight seal for cord and provides pull out protection for cord, ensuring a secure connection. It is compatible to use with type S, type SO, type STO, type ST, type SJ, type SJT, type SJTO and type SVO portable cords. It features rugged steel construction with electro-galvanized finish. Connector with MNPT connection, accommodates conductor of size 0.45 - 0.56-Inch.

Compact design of the connector allows close spacing of fittings on panel applications. It has green neoprene bushings for quick and easy identification of proper cord grip. Connector is 1.07-Inch wide across corner and 1-5/16-Inch long. It is suitable for use with S, SO, STO, ST, SJ, SJT, SJTO and SVO type portable cords. Straight cord connector is UL/cUL listed, CSA certified and meets NEC standards.
  • Compact design permits close spacing of fittings on panel applications
  • Tightening one nut creates water-tight seal
  • Male tapered thread NPT

Overview

Crouse-Hinds Straight cord connector of 3/4-Inch trade size, forms a water-tight seal for cord and provides pull out protection for cord, ensuring a secure connection. It is compatible to use with type S, type SO, type STO, type ST, type SJ, type SJT, type SJTO and type SVO portable cords. It features rugged steel construction with electro-galvanized finish. Connector with MNPT connection, accommodates conductor of size 0.45 - 0.56-Inch.

Compact design of the connector allows close spacing of fittings on panel applications. It has green neoprene bushings for quick and easy identification of proper cord grip. Connector is 1.07-Inch wide across corner and 1-5/16-Inch long. It is suitable for use with S, SO, STO, ST, SJ, SJT, SJTO and SVO type portable cords. Straight cord connector is UL/cUL listed, CSA certified and meets NEC standards.

Specifications

Insulation Material
No
Stud Size
No
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39121431
Color
Green Bushing
Trade Size
3/4 Inch
GTIN
00784564000996
Standards
UL 514B, E23223 Listed, cUL Listed, CSA C22.2 No.18, Suitable for Use in Class I, Division 2 Hazardous Locations When Installed in Accordance with NEC 501.10(B)(2)
RoHS Flag
Contact manufacturer
NEMA Rating
NEMA 4
UPC
78456400099
Manufacturer Part Number
CG75-560
Manufacturer Name
Cooper Crouse-Hinds
Material
Steel
Brand Name
Crouse-Hinds
Conductor Range
0.45 - 0.56 Inch
Connection Type
MNPT
Degree of Protection
No
Length
1.3125
Item Name
Straight Cord Connector
For Use With
Portable Cords, Including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Finish
Electrogalvanized

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.