Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds APJ6475 4-Wire 4-Pole Circuit Breaking Compressor Conveyor Motor Generator Set Polarized Shell Pin And Sleeve Plug 600/250-Volt 60-Amp Arktite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds APJ6475 4-Wire 4-Pole Circuit Breaking Compressor Conveyor Motor Generator Set Polarized Shell Pin And Sleeve Plug 600/250-Volt 60-Amp Arktite®

SKU: 114015
Crouse-Hinds Arktite® 4-Wire, 4-Pole circuit breaking, compressor, conveyor, motor generator set, polarized pin and sleeve plug has voltage rating of 600/250-Volts and current rating of 60-Amps. It eliminates problem of storing and protecting long length of portable cord and plug-on portable device. Cord set is made with APR receptacle at one end and APJ plug at the other, which may be hung on wall. Pin and sleeve plug is UL listed and CSA certified.
  • Eliminates problem of storing and protecting a long length of portable cord and plug-on portable device
  • Cord sets may be used singly or connected together to provide longer lengths when needed
  • With spare cord sets on hand, portable equipment may be kept in service during normal cord replacement

Overview

Crouse-Hinds Arktite® 4-Wire, 4-Pole circuit breaking, compressor, conveyor, motor generator set, polarized pin and sleeve plug has voltage rating of 600/250-Volts and current rating of 60-Amps. It eliminates problem of storing and protecting long length of portable cord and plug-on portable device. Cord set is made with APR receptacle at one end and APJ plug at the other, which may be hung on wall. Pin and sleeve plug is UL listed and CSA certified.

Specifications

Finish
No
Material
Cast Aluminum
Number of Wires
4.0000
Cord Size
0.5 - 1.45 Inch
Voltage Rating
600/250 Volt
NEMA Configuration
No
NEMA Rating
NEMA 4
Number of Poles
4
Phase
No
Type
Circuit Breaking, Compressor, Conveyor, Motor Generator Set, Polarized, Shell
RoHS Flag
Contact manufacturer
Sub Brand
Arktite®
GTIN
00782274050003
UNSPSC
39121402
Country Of Origin
Mexico
Energy Star Flag
No
Manufacturer Part Number
APJ6475
Item Name
Pin And Sleeve Plug
UPC
78227405000
Manufacturer Name
Cooper Crouse-Hinds
Grounding
Grounding
Amperage Rating
60 Amp
Brand Name
Crouse-Hinds
Degree of Protection
No
Dimensions
8-1/2 Inch Length x 3-3/4 Inch Width
Standards
UL 514, UL 1010, UL 1682, CSA C22.2

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.