Customer Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds APJ10487 3-Wire 4-Pole Polarized Style 2 APJ Circuit Breaking Plug 600 Volt AC/250 Volt DC 100 Amp Arktite®

SKU: 102331
Crouse-Hinds Arktite® 4-Pole 3-Wire APJ Polarized circuit breaking plug accommodates 0.875 - 1.7 Inch conductor. Grounding plug has copper-free aluminum construction. Plug has current rating of 100 Amps and voltage rating of 600 Volt AC/250 Volt DC. It measures 3-3/4 Inch Dia x 10-1/8 Inch. This plug has NEMA 4 configuration. It is suitable for use with compressor, conveyor and motor generator set. Circuit breaking plug is UL listed and CSA certified.
  • Eliminates problem of storing and protecting a long length of portable cord and plug-on portable device
  • Connection to fixed receptacle used as power source is made with cord sets which may be hung on wall, out of the way
  • Cord sets are made up using an APR receptacle at one end and an APJ plug at the other
  • Cord sets may be used singly or connected together to provide longer lengths when needed
  • May be mounted on AR back boxes for conduit connection
  • Suitable to use where electrical loads must be quickly disconnected from power source
  • In areas where dust, dirt, moisture and corrosion are a problem

Overview

Crouse-Hinds Arktite® 4-Pole 3-Wire APJ Polarized circuit breaking plug accommodates 0.875 - 1.7 Inch conductor. Grounding plug has copper-free aluminum construction. Plug has current rating of 100 Amps and voltage rating of 600 Volt AC/250 Volt DC. It measures 3-3/4 Inch Dia x 10-1/8 Inch. This plug has NEMA 4 configuration. It is suitable for use with compressor, conveyor and motor generator set. Circuit breaking plug is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Standards
UL 1682, CSA C22.2 No. 182.1
Grounding
Grounding
sku
102331
Item Name
Circuit Breaking Plug
Material
Copper Free Aluminum
NEMA Configuration
No
NEMA Rating
NEMA 4
Number of Poles
4
Number of Wires
3
Phase
No
Energy Star Flag
No
Country of Origin
Mexico
Sub Brand
Arktite®
Type
Style 2, APJ, Polarized
Voltage Rating
600 Volt AC, 250 Volt DC
Cord Size
0.875 - 1.7 Inch
RoHS Flag
Contact manufacturer
UNSPSC
39121402
GTIN
782274052403
UPC
78227405240
Manufacturer Name
Cooper Crouse-Hinds
Manufacturer Part Number
APJ10487
Dimensions
3-3/4 Inch Dia x 10-1/8 Inch Length
Degree of Protection
No
Brand Name
Crouse-Hinds
Amperage Rating
100 Amp

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.