Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds AP20455 4-Wire 4-Pole Heavy-Duty Polarized Circuit Breaking Plug 600-Volt AC/250-Volt DC 200-Amp Arktite®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds AP20455 4-Wire 4-Pole Heavy-Duty Polarized Circuit Breaking Plug 600-Volt AC/250-Volt DC 200-Amp Arktite®

SKU: 411944
Crouse-Hinds Arktite® 4-Pole 4-Wire Heavy-duty polarized circuit breaking plug accommodates 0.875 - 1.375-Inch conductor. It has self-closing spring doors on receptacles and cord connectors, which provides environmental sealing. Grounding plug has copper-free aluminum construction. Plug has current rating of 200-Amps and voltage rating of 600-Volt AC/250-Volt DC. It measures 14-3/4-Inch x 6-3/4-Inch. This plug has NEMA 3R configuration. It has threaded nuts that provide positive plug retention. It is suitable for use with compressor, conveyor and motor generator set. Circuit breaking plug is UL listed and CSA certified.
  • Grounding contact wire terminators will accepts ground wire of same size as phase wire
  • Improves electrical reliability and significantly reduces effort required for insertion and withdrawal
  • Larger wire well size connectors will interchange with connectors of other wire well size of same amperage and contact configuration
  • Mechanical lug connectors will interchange with crimp/solder connectors of the same amperage and contact configuration
  • 2-Piece plug design provide easy installation

Overview

Crouse-Hinds Arktite® 4-Pole 4-Wire Heavy-duty polarized circuit breaking plug accommodates 0.875 - 1.375-Inch conductor. It has self-closing spring doors on receptacles and cord connectors, which provides environmental sealing. Grounding plug has copper-free aluminum construction. Plug has current rating of 200-Amps and voltage rating of 600-Volt AC/250-Volt DC. It measures 14-3/4-Inch x 6-3/4-Inch. This plug has NEMA 3R configuration. It has threaded nuts that provide positive plug retention. It is suitable for use with compressor, conveyor and motor generator set. Circuit breaking plug is UL listed and CSA certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Energy Star Flag
No
NEMA Configuration
No
NEMA Rating
NEMA 3R
Number of Poles
4
Number of Wires
4.0000
Country Of Origin
United States of America
Standards
UL 514, UL 1682, CSA C22.2
Sub Brand
Arktite®
Type
Heavy-Duty, Polarized
Voltage Rating
600 Volt AC, 250 Volt DC
Cord Size
0.875 - 1.375 Inch
UNSPSC
39121402
GTIN
00782274039503
RoHS Flag
Contact manufacturer
Phase
No
Material
Copper-Free Aluminum
Manufacturer Name
Cooper Crouse-Hinds
Item Name
Circuit Breaking Plug
Manufacturer Part Number
AP20455
UPC
78227403950
Brand Name
Crouse-Hinds
Amperage Rating
200 Amp
Degree of Protection
No
Grounding
Grounding
Dimensions
14-3/4 Inch Length x 6-3/4 Inch Width

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.