Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds 2400 Natural Die Cast Zinc Non-Insulated EMT Set Screw Offset Connector 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds 2400 Natural Die Cast Zinc Non-Insulated EMT Set Screw Offset Connector 1/2-Inch

SKU: 101233
Crouse-Hinds Non-insulated set screw offset connector of trade size 1/2-Inch, is perfect for joining EMT conduit to a box. This concrete-tight connector with set screw connection, features die-cast zinc construction and natural finish. Connector is UL/cUL listed.
  • Tri-head screws allow to install using a slotted, Phillips or Robertson-head screwdriver
  • Threadless design
  • Has trade size of 1/2-Inch

Overview

Crouse-Hinds Non-insulated set screw offset connector of trade size 1/2-Inch, is perfect for joining EMT conduit to a box. This concrete-tight connector with set screw connection, features die-cast zinc construction and natural finish. Connector is UL/cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Connector
Type
Non-Insulated
Trade Size
1/2 Inch
Thread Size
No
For Use With
EMT Conduit
Brand Name
Crouse-Hinds
Schedule
No
Finish
Natural
Material
Die Cast Zinc
Item Name
EMT Set Screw Offset Connector
Insulation Material
No
Connection Type
Set Screw
Manufacturer Part Number
2400
Standards
UL E22132 Listed, cUL Certified
Manufacturer Name
Cooper Crouse-Hinds
UPC
78456412400
sku
101233
Energy Star Flag
No
Country Of Origin
India
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00784564124005
Conduit Body Form
No
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.