Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds 1654 Zinc Plated Steel Concrete Tight Insulated Throat Straight Compression Connector 1-1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds 1654 Zinc Plated Steel Concrete Tight Insulated Throat Straight Compression Connector 1-1/2-Inch

SKU: 73767
Standard Pack/Case Quantity: 10/Pack
Crouse-Hinds Insulated throat straight compression connector of 1-1/2-Inch trade size, provides compression x male NPSM connection for concretetight fitting. The connector in zinc-plated finish, has steel construction for strength and durability. This connector has an outside diameter of 2.38-inches and thread length of 0.78-Inch to provide accurate connection. The set screw straight connector is suitable for use with thin-wall EMT conduits to join EMT to a box or enclosure and to couple two ends of EMT conduits. Straight connector is cUL and UL E-22132 listed.
  • Provides compression connection
  • Has male hub NPSM threads
  • Includes steel locknut for easy assembly
  • Has heavy steel walls
  • Provides threadless fitting
  • Suitable for use with thin-wall EMT conduits to join EMT to a box or enclosure and to couple two ends of EMT conduits

Overview

Crouse-Hinds Insulated throat straight compression connector of 1-1/2-Inch trade size, provides compression x male NPSM connection for concretetight fitting. The connector in zinc-plated finish, has steel construction for strength and durability. This connector has an outside diameter of 2.38-inches and thread length of 0.78-Inch to provide accurate connection. The set screw straight connector is suitable for use with thin-wall EMT conduits to join EMT to a box or enclosure and to couple two ends of EMT conduits. Straight connector is cUL and UL E-22132 listed.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Fitting Type
Connector
Type
Concrete Tight, Insulated Throat
Trade Size
1-1/2 Inch
Thread Size
No
For Use With
Thin Wall EMT Conduit
Brand Name
Crouse-Hinds
Thread Length
0.78
Schedule
No
Finish
Zinc Plated
Outside Diameter
2.38
Material
Steel
Item Name
Straight Compression Connector
Insulation Material
No
Connection Type
Compression x Male NPSM
Manufacturer Part Number
1654
Standards
UL E22132 Listed, cUL Certified
Manufacturer Name
Cooper Crouse-Hinds
UPC
78456411654
Standard Pack/Case Quantity
10/Pack
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39131700
GTIN
00784564116543
Conduit Body Form
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.