Tour  

Crouse-Hinds 11X Steel Threaded Thin Construction Conduit Locknut 1/2-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds 11X Steel Threaded Thin Construction Conduit Locknut 1/2-Inch

SKU: 378493
Crouse-Hinds Thin construction conduit locknut of trade size 1/2-Inch, is ideal for rigid and IMC conduit fittings. Threaded locknut features steel construction.
  • Suitable for rigid and IMC conduit fittings
  • Has trade size of 1/2-Inch
  • Threaded installation
  • Features thin construction

Overview

Crouse-Hinds Thin construction conduit locknut of trade size 1/2-Inch, is ideal for rigid and IMC conduit fittings. Threaded locknut features steel construction.

Specifications

Item Name
Conduit Locknut
Energy Star Flag
No
Finish
No
Material
Steel
Country Of Origin
India
RoHS Flag
Contact manufacturer
UNSPSC
39131707
GTIN
00784564110008
Type
Thin Construction
Thread Type
No
Brand Name
Crouse-Hinds
Thread Size
No
Trade Size
1/2 Inch
Manufacturer Part Number
11X
UPC
78456411000
Manufacturer Name
Cooper Crouse-Hinds
Conduit Body Style
No
Access
No
Conduit Body Form
No
Hub Placement
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.