Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Crouse-Hinds 1053 Malleable Iron Insulated Throat Hex Head Conduit Bushed Chase Nipple 1-1/4-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Crouse-Hinds 1053 Malleable Iron Insulated Throat Hex Head Conduit Bushed Chase Nipple 1-1/4-Inch

SKU: 97520
Standard Pack/Case Quantity: 10/Pack
Crouse-Hinds Insulated throat conduit bushed chase nipple of 1-1/4-Inch trade size, provides threaded male connection for tight fitting. This hex head nipple has malleable iron construction for durability. The rigid/IMC conduit nipple is suitable for use with knockout to connect box to conduit coupling. It helps in connecting two boxes side by side or back to back, using locknut. The nipple is UL and cUL listed.
  • Made from malleable iron for durability
  • Has 1-1/4-Inch trade size
  • Connects box to conduit coupling through knockout
  • Suitable for use with knockout to connect box to conduit coupling

Overview

Crouse-Hinds Insulated throat conduit bushed chase nipple of 1-1/4-Inch trade size, provides threaded male connection for tight fitting. This hex head nipple has malleable iron construction for durability. The rigid/IMC conduit nipple is suitable for use with knockout to connect box to conduit coupling. It helps in connecting two boxes side by side or back to back, using locknut. The nipple is UL and cUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Material
Malleable Iron
Manufacturer Part Number
1053
Item Name
Conduit Bushed Chase Nipple
Manufacturer Name
Cooper Crouse-Hinds
RoHS Flag
Contact manufacturer
Standard Pack/Case Quantity
10/Pack
UPC
78456411053
Type
Insulated Throat, Hex Head
Country Of Origin
*** Multiple Countries ***
Connection Type
Threaded Male
Trade Size
1-1/4 Inch
Energy Star Flag
No
UNSPSC
39131718
Brand Name
Crouse-Hinds
For Use With
Rigid/IMC Conduit
sku
97520
Standards
UL Listed, cUL Certified
GTIN
00784564110534
Finish
No
Thread Type
No
Thread Size
No
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.