Tour  

CRIMPING TOOL DIE BUR P45RT DIE FOR Y46

  

*Images are for illustration purposes only and may not be an exact representation of the product

CRIMPING TOOL DIE BUR P45RT DIE FOR Y46

SKU: 55290
P-STYLE, CIRCULAR, TWIN TYPE; STAINLESS STEEL MATERIAL; Y35/Y39/Y46/Y750 HYDRAULIC TOOL, PAT750 BATTERY ACTUATED TOOL USED ON; 1250 KCMIL WIRE SIZE; COMPRESSION TERMINAL CONNECTOR TYPE; ROHS COMPATIBLE; DIE INDEX 29; COLOR YELLOW

Overview

P-STYLE, CIRCULAR, TWIN TYPE; STAINLESS STEEL MATERIAL; Y35/Y39/Y46/Y750 HYDRAULIC TOOL, PAT750 BATTERY ACTUATED TOOL USED ON; 1250 KCMIL WIRE SIZE; COMPRESSION TERMINAL CONNECTOR TYPE; ROHS COMPATIBLE; DIE INDEX 29; COLOR YELLOW

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
27112820
GTIN
00781810008799
Brand Name
No
Manufacturer Part Number
P45RT
Manufacturer Name
BURNDY CORP FCI USA IMK
UPC
78181000879
Is PFA Discontinued
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.