Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting ZR24C-40L-40K-10V-FD Recessed Mount ZR Series Commercial LED Troffer 32-Watt 120 - 277-Volt AC 80 CRI 4000K 4000-Lumens LED Smooth Matte

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting ZR24C-40L-40K-10V-FD Recessed Mount ZR Series Commercial LED Troffer 32-Watt 120 - 277-Volt AC 80 CRI 4000K 4000-Lumens LED Smooth Matte

SKU: 689651
Cree LED Lighting ZR Series LED troffer in smooth matte finish, has durable 22-Gauge cold rolled steel housing for added strength and durability. It includes T-bar clips and holes, lens gasket and magnetic lens. The commercial troffer ends are enclosed for safe and easy handling. The troffer is recessed mountable. It has smooth acrylic lens to provide even light distribution. It integrates 32-Watt LED lamp to deliver a brightness of 4000 Lumens. Lamp has color temperature of 4000K, 80 CRI and an average life of 50000 Hours. The troffer measuring 47.7-Inch x 23.7-Inch x 3.9-Inch, has a voltage rating from 120 to 277-Volts AC at 60-Hz frequency and current rating of 0.25-Amp at 120-Volts, 0.15-Amp at 208-Volts, 0.13-Amp at 240-Volts and 0.12-Amp at 277-Volts. LED troffer meets UL 924, cULus, DLC Premium, LM79, LM80, FCC Part 15, Subpart B, Class A and RoHS standards.
  • Has pre-painted luminaire for enhanced smooth matte finish
  • Comes with T-bar clips and holes for mounting support wires
  • Comes with lens gasket to prevent ingress of insects
  • 3-Inch Insulation does not need any installation
  • Has removable lens for easy maintenance and cleaning
  • Has magnetic lens to prevent dust and bug intrusion
  • Unique luminaire design delivers perfect balance of both horizontal and vertical illumination
  • Optimized smooth acrylic lens eliminates pixelation and produces a low glare and diffused light distribution

Overview

Cree LED Lighting ZR Series LED troffer in smooth matte finish, has durable 22-Gauge cold rolled steel housing for added strength and durability. It includes T-bar clips and holes, lens gasket and magnetic lens. The commercial troffer ends are enclosed for safe and easy handling. The troffer is recessed mountable. It has smooth acrylic lens to provide even light distribution. It integrates 32-Watt LED lamp to deliver a brightness of 4000 Lumens. Lamp has color temperature of 4000K, 80 CRI and an average life of 50000 Hours. The troffer measuring 47.7-Inch x 23.7-Inch x 3.9-Inch, has a voltage rating from 120 to 277-Volts AC at 60-Hz frequency and current rating of 0.25-Amp at 120-Volts, 0.15-Amp at 208-Volts, 0.13-Amp at 240-Volts and 0.12-Amp at 277-Volts. LED troffer meets UL 924, cULus, DLC Premium, LM79, LM80, FCC Part 15, Subpart B, Class A and RoHS standards.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt AC
Type
ZR Series, Commercial
Temperature Rating
0 to 35 deg C
Socket Type
No
Shape
No
Power Factor
0.9
Mounting
Recessed
Standards
UL 924 Listed, cULus Certified, DLC Listed, LM-79 and LM-80 Tested, FCC Part 15, Subpart B, Class A, RoHS Compliant
Driver Type
0 - 10 Volt Dimming to 5%
UNSPSC
39111534
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Fixture Wattage
32 Watt
Lumens
4000 Lumens
Shade Type
Smooth Acrylic Lens
Lamp Type/Designation
LED
Lamp Included
No
Feature8
Optimized smooth acrylic lens eliminates pixelation and produces a low glare and diffused light distribution
Item Name
LED Troffer
Manufacturer Part Number
ZR24C-40L-40K-10V-FD
Manufacturer Name
Cree LED Lighting
Amperage Rating
0.25 Amp at 120 Volt, 0.15 Amp at 208 Volt, 0.13 Amp at 240 Volt, 0.12 Amp at 277 Volt
Frequency Rating
60 Hz
Finish
Smooth Matte
Average Life
50000 Hour
Dimmable
Yes
Dimensions
47.7 Inch Length x 23.7 Inch Width x 3.9 Inch Height
Degree of Protection
No
CRI
80.0000
Construction
Durable 22 Gauge Cold Rolled Steel Housing
Color Temperature
4000K
Brand Name
Cree LED Lighting
Includes
T-Bar Clips and Holes, Lens Gasket, Magnetic Lens

Documents

Brochure Instruction Guide
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.