Cree LED Lighting ZR24-40L-35K-CMA ZR Series LED Troffer 44-Watt 120 - 277-Volt AC 90 CRI 3500K 4000-Lumens CCT Smooth

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting ZR24-40L-35K-CMA ZR Series LED Troffer 44-Watt 120 - 277-Volt AC 90 CRI 3500K 4000-Lumens CCT Smooth

SKU: 415205
Cree LED Lighting ZR Series LED Troffer in white color, features durable 22-gauge cold-rolled steel housing. This rectangular troffer uses 44-Watt lamp that has voltage rating of 120 - 277-Volt AC. Lamp has color rendering index of 90 and color temperature rating of 3500K to ensure optimal light level in the surrounding. LED Lamp offers 4000-Lumens of bright light output. It measures 47.7-Inch x 23.7-Inch x 3.9-Inch. Recessed mountable troffer comes with average life of 75000 hours. It comes with t-bar clips and holes for mounting support wires. Sides and ends of this troffer are hemmed in for safe and easy handling. It comes with lens gasket that prevents ingress of insects. It has efficacy of 90 LPW. Troffer with Cree® SmartCast® technology, is ideal for indoor use. Troffer is UL/cULus listed, DLC certified, RoHS and FCC compliant.
  • Ultra thin 3.9-Inch luminaire height and lightweight design effectively target a broad range of plenum spaces and allow for easy installations
  • Luminaire is pre-painted for enhanced smooth finish
  • Unique luminaries design creates perfect balance of both horizontal and vertical illumination
  • Optimized smooth acrylic lens eliminates pixelation and delivers a low-glare, diffused light distribution
  • Total harmonic distortion of<20%

Overview

Cree LED Lighting ZR Series LED Troffer in white color, features durable 22-gauge cold-rolled steel housing. This rectangular troffer uses 44-Watt lamp that has voltage rating of 120 - 277-Volt AC. Lamp has color rendering index of 90 and color temperature rating of 3500K to ensure optimal light level in the surrounding. LED Lamp offers 4000-Lumens of bright light output. It measures 47.7-Inch x 23.7-Inch x 3.9-Inch. Recessed mountable troffer comes with average life of 75000 hours. It comes with t-bar clips and holes for mounting support wires. Sides and ends of this troffer are hemmed in for safe and easy handling. It comes with lens gasket that prevents ingress of insects. It has efficacy of 90 LPW. Troffer with Cree® SmartCast® technology, is ideal for indoor use. Troffer is UL/cULus listed, DLC certified, RoHS and FCC compliant.

Specifications

UPC
84966500190
Lamp Type/Designation
CCT LED
Shade Type
Smooth Acrylic Lens
Manufacturer Name
Cree LED Lighting
Manufacturer Part Number
ZR24-40L-35K-CMA
Lamp Included
Yes
Voltage Rating
120 - 277 Volt
Type
ZR Series
Temperature Rating
0 to 35 deg C
Mounting
Recessed
Item Name
LED Troffer
Finish
White Smooth
Brand Name
Cree LED Lighting
Includes
T-Bar Clips, Lens Gasket
Dimmable
No
Dimensions
47.7 Inch Length x 23.7 Inch Width x 3.9 Inch Height
Degree of Protection
No
Construction
Durable 22 Gauge Cold Rolled Steel Housing
Average Life
75000 Hour
Lamp Wattage
44 Watt
Energy Star Flag
No
Socket Type
No
Shape
Rectangular
Power Factor
0.9
Country Of Origin
Mexico
RoHS Flag
No
UNSPSC
41113630
GTIN
00849665001904
Standards
UL 924, cULus Certified, DLC Listed, FCC Certified, RoHS Compliant
Lumens
4000 Lumens
CRI
90.0000
Color Temperature
3500K

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.