Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting ZR22-32L-40K-CMA-CM-CWC-1 ZR Series LED Troffer 35-Watt 120 - 277-Volt AC 90 CRI 4000K 3200-Lumens Smooth

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting ZR22-32L-40K-CMA-CM-CWC-1 ZR Series LED Troffer 35-Watt 120 - 277-Volt AC 90 CRI 4000K 3200-Lumens Smooth

SKU: 400415
Cree LED Lighting ZR Series LED Troffer in white color, features durable 22-gauge cold-rolled steel housing. This square troffer uses 35-Watt lamp that has voltage rating of 120 - 277-Volt AC. Lamp has color rendering index of 90 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 3200-Lumens of bright light output. It measures 23.7-Inch x 23.7-Inch x 4.9-Inch. Recessed mountable troffer comes with average life of 75000 hours. It comes with t-bar clips and holes for mounting support wires. Sides and ends of this troffer are hemmed in for safe and easy handling. It comes with lens gasket that prevents ingress of insects. It has efficacy of 90 LPW. Troffer is ideal for indoor use. Troffer is UL/cULus listed, DLC certified, RoHS and FCC compliant.
  • Ultra thin 3.9-Inch luminaire height and lightweight design effectively target a broad range of plenum spaces and allow for easy installations
  • Luminaire is pre-painted for enhanced smooth finish
  • Unique luminaries design creates perfect balance of both horizontal and vertical illumination
  • Optimized smooth acrylic lens eliminates pixelation and delivers a low-glare, diffused light distribution
  • Total harmonic distortion of<20%

Overview

Cree LED Lighting ZR Series LED Troffer in white color, features durable 22-gauge cold-rolled steel housing. This square troffer uses 35-Watt lamp that has voltage rating of 120 - 277-Volt AC. Lamp has color rendering index of 90 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 3200-Lumens of bright light output. It measures 23.7-Inch x 23.7-Inch x 4.9-Inch. Recessed mountable troffer comes with average life of 75000 hours. It comes with t-bar clips and holes for mounting support wires. Sides and ends of this troffer are hemmed in for safe and easy handling. It comes with lens gasket that prevents ingress of insects. It has efficacy of 90 LPW. Troffer is ideal for indoor use. Troffer is UL/cULus listed, DLC certified, RoHS and FCC compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
ZR Series
Temperature Rating
0 to 35 deg C
Socket Type
No
Shape
Square
Power Factor
0.9
Mounting
Recessed
Standards
UL 924, cULus Certified, DLC Listed, FCC Certified, RoHS Compliant
UNSPSC
39111534
Energy Star Flag
No
Country Of Origin
Mexico
RoHS Flag
No
GTIN
00849665001898
Lumens
3200 Lumens
Shade Type
Smooth Acrylic Lens
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
35 Watt
UPC
84966500189
Item Name
LED Troffer
Manufacturer Part Number
ZR22-32L-40K-CMA-CM-CWC-1
Manufacturer Name
Cree LED Lighting
Finish
White Smooth
Average Life
75000 Hour
Dimmable
No
Dimensions
23.7 Inch Length x 23.7 Inch Width x 3.9 Inch Height
Degree of Protection
No
CRI
90.0000
Construction
Durable 22 Gauge Cold Rolled Steel Housing
Color Temperature
4000K
Brand Name
Cree LED Lighting
Includes
T-Bar Clips, Lens Gasket

Documents

Catalog Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.