Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting UR2-48-45L-35K-S-FD 2-Light UR Series LED Upgrade Kit 44-Watt 120 - 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting UR2-48-45L-35K-S-FD 2-Light UR Series LED Upgrade Kit 44-Watt 120 - 277 Volt

SKU: 215155
Cree LED Lighting UR Series 2 -Light LED upgrade kit includes two 48-Inch lightbar and a driver. This kit is ideal for retrofitting existing 1-ft x 2-ft, 1-ft x 4-ft, 2-ft x 2-ft or 2-ft x 4-ft luminaires to energy saving LED. Lightbar features lightweight aluminum heat sink housing. Lightbar uses 44-Watt lamp that has voltage rating of 120 - 277-Volt and current rating of 0.25-Milli-Amp at 10-Volts. Lamp has color rendering index more than 80 and color temperature rating of 3500K to ensure optimal light level in the surrounding. LED Lamp offers 4500-Lumens of bright light output. Lightbar comes with average life of 50000 hours. Durable plastic mounting clips with integrated magnets allow for simple snap on design to luminaire. Lightbar has specialized lens design for optimal light distribution and smooth visual effect. Lightbar has efficacy of 102 LPW. Kit comes with controller for step-dimming. Kit is UL listed, DLC certified, RoHS and FCC compliant.
  • Highly-reliable luminaries solution for indoor applications that reduce energy use, extend lifetimes and maximize illumination performance, quality
  • Shatter-proof design
  • Measured and designed to achieve optimal light performance in existing fluorescent troffers

Overview

Cree LED Lighting UR Series 2 -Light LED upgrade kit includes two 48-Inch lightbar and a driver. This kit is ideal for retrofitting existing 1-ft x 2-ft, 1-ft x 4-ft, 2-ft x 2-ft or 2-ft x 4-ft luminaires to energy saving LED. Lightbar features lightweight aluminum heat sink housing. Lightbar uses 44-Watt lamp that has voltage rating of 120 - 277-Volt and current rating of 0.25-Milli-Amp at 10-Volts. Lamp has color rendering index more than 80 and color temperature rating of 3500K to ensure optimal light level in the surrounding. LED Lamp offers 4500-Lumens of bright light output. Lightbar comes with average life of 50000 hours. Durable plastic mounting clips with integrated magnets allow for simple snap on design to luminaire. Lightbar has specialized lens design for optimal light distribution and smooth visual effect. Lightbar has efficacy of 102 LPW. Kit comes with controller for step-dimming. Kit is UL listed, DLC certified, RoHS and FCC compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Type
UR Series
Temperature Rating
0 to 35 deg C
Socket Type
No
Shape
No
Power Factor
0.9
Number of Lamps
2.0000
Standards
UL 1598C, DLC Listed, FCC Certified, RoHS Compliant
Driver Type
Step Dimming to 50%
UNSPSC
39111503
sku
215155
Energy Star Flag
No
Lumens
4500 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
44 Watt
UPC
84966500447
Item Name
LED Upgrade Kit
Manufacturer Part Number
UR2-48-45L-35K-S-FD
Manufacturer Name
Cree LED Lighting
Amperage Rating
0.25 Milli-Amp at 10 Volt
Frequency Rating
50/60 Hz
Finish
No
Average Life
50000 Hour
Dimmable
Yes
Dimensions
48 Inch Length
Degree of Protection
No
CRI
80.0000
Construction
Lightweight Aluminum Heat Sink Housing
Color Temperature
3500K
Brand Name
Cree LED Lighting
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.