Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting RR6-277V IC Air-Tight 6-Inch RR6 Series Recessed Retrofit Housing 277 Volt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting RR6-277V IC Air-Tight 6-Inch RR6 Series Recessed Retrofit Housing 277 Volt

SKU: 114063
Cree LED Lighting RR6 Series 6-Inch Recessed retrofit housing has 277-Volts lamp. It is insulated air-tite ceiling mountable. It measures 12.5-Inch x 6.625-Inch x 7.5-Inch. Housing is cULus listed.
  • For recessed 6-Inch retrofit housing
  • Recessed mounted
  • Measures 12.5-Inch x 6.625-Inch x 7.5-Inch

Overview

Cree LED Lighting RR6 Series 6-Inch Recessed retrofit housing has 277-Volts lamp. It is insulated air-tite ceiling mountable. It measures 12.5-Inch x 6.625-Inch x 7.5-Inch. Housing is cULus listed.

Specifications

Shape
No
Mounting
Recessed
Item Name
Recessed Retrofit Housing
Finish
No
Dimmable
No
Dimensions
12.5 Inch Length x 6.625 Inch Width x 7.5 Inch Height
Degree of Protection
No
Voltage Rating
277 Volt
Type
RR6 Series
Component Type
Housing
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39111802
GTIN
00813959016561
Standards
cULus Certified, Title-24 Compliant When Utilized with GU24 Socket
Trim Type
No
Trim Size
6 Inch
Shade Type
No
Lamp Included
Yes
Ceiling Type
Insulated, Air-Tight
Socket Type
No
Color Temperature
No
Manufacturer Name
Cree LED Lighting
UPC
81395901656
Manufacturer Part Number
RR6-277V
Brand Name
Cree LED Lighting
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.