Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting OSQ-DABZ Aluminum Direct Arm Mount 25-Inch x 19-Inch Bronze

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting OSQ-DABZ Aluminum Direct Arm Mount 25-Inch x 19-Inch Bronze

SKU: 415725
Cree LED Lighting Direct arm mount has durable aluminum construction with bronze finish. It measures 25-Inch x 19-Inch. It is suitable for use with OSQ model medium LED area/flood luminaire.
  • Aluminum construction
  • Comes in bronze color
  • Perfect for use with OSQ model medium LED area/flood luminaire

Overview

Cree LED Lighting Direct arm mount has durable aluminum construction with bronze finish. It measures 25-Inch x 19-Inch. It is suitable for use with OSQ model medium LED area/flood luminaire.

Specifications

Dimmable
No
Finish
No
Start Type
No
Bulb Shape
No
Bulb Base Group
No
Bulb Overall Shape
No
Bulb Base
No
Color Temperature
No
Color/Finish
Bronze
UNSPSC
39111817
RoHS Flag
Contact manufacturer
Made In America
Yes
Country Of Origin
United States of America
Energy Star Flag
No
Manufacturer Part Number
OSQ-DABZ
Manufacturer Name
Cree LED Lighting
UPC
84966500230
GTIN
00849665002307
Material
Aluminum
Dimensions
25 Inch Length x 19 Inch Width
Socket Type
No
Brand Name
Cree LED Lighting
For Use With
OSQ Model Medium LED Area/Flood Luminaire
Item Name
Direct Arm Mount
Category Level Three Search
Outdoor Light Accessories
Category Level Two Search
Outdoor Fixtures
Category Level One Search
Lighting
Leaf Node Search
Outdoor Light Accessories
Is PFA Discontinued
No

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.