Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting OSQ-AABZ Adjustable Arm Mount Bronze For OSQ Series LED Area Luminaire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting OSQ-AABZ Adjustable Arm Mount Bronze For OSQ Series LED Area Luminaire

SKU: 415731
Cree LED Lighting Adjustable arm mount is suitable for OSQ series LED area luminaire. It measures 10-9/16-Inch x 2-Inch x 3-13/16-Inch. It features die-cast aluminum construction with bronze finish.
  • Perfect for OSQ series LED area luminaries
  • Measures 10-9/16-Inch x 2-Inch x 3-13/16-Inch
  • Features die-cast aluminum construction with bronze finish

Overview

Cree LED Lighting Adjustable arm mount is suitable for OSQ series LED area luminaire. It measures 10-9/16-Inch x 2-Inch x 3-13/16-Inch. It features die-cast aluminum construction with bronze finish.

Specifications

Brand Name
Cree LED Lighting
Color/Finish
Bronze
Dimensions
10-9/16 Inch Length x 2 Inch Width x 3-13/16 Inch Height
For Use With
OSQ Series LED Area Luminaire
Item Name
Adjustable Arm Mount
Material
Die Cast Aluminum
Socket Type
No
RoHS Flag
Contact manufacturer
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
GTIN
00849665002321
UNSPSC
39111817
Manufacturer Name
Cree LED Lighting
Manufacturer Part Number
OSQ-AABZ
UPC
84966500232

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.