Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting CXBA16N Aluminum Reflector 16-Inch For CXB Series LED High-Bay Luminaire

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting CXBA16N Aluminum Reflector 16-Inch For CXB Series LED High-Bay Luminaire

SKU: 394608
Cree LED Lighting Reflector is suitable for CXB series LED high bay luminaire. It measures 16-Inch x 9-Inch. It features aluminum construction with anodized matte finish.
  • Perfect for CXB series LED high bay luminaries
  • Measures 16-Inch x 9-Inch
  • Features aluminum construction with anodized matte finish

Overview

Cree LED Lighting Reflector is suitable for CXB series LED high bay luminaire. It measures 16-Inch x 9-Inch. It features aluminum construction with anodized matte finish.

Specifications

Brand Name
Cree LED Lighting
Color/Finish
Anodized Matte
Dimensions
16 Inch Length x 9 Inch Height
For Use With
CXB Series LED High-Bay Luminaire
Item Name
Reflector
Material
Aluminum
Socket Type
No
Energy Star Flag
No
Country Of Origin
United States of America
RoHS Flag
No
UNSPSC
39111827
GTIN
00810048028870
Manufacturer Part Number
CXBA16N
Manufacturer Name
Cree LED Lighting
UPC
81004802887
Is PFA Discontinued
No

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.