Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting CXB-A-JP-H-40K-8-UL10V LED High/Low Bay Fixture 120 - 277-Volt 80 CRI 4000K 24000-Lumens LED CXB

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting CXB-A-JP-H-40K-8-UL10V LED High/Low Bay Fixture 120 - 277-Volt 80 CRI 4000K 24000-Lumens LED CXB

SKU: 426477
Cree LED Lighting CXB Collection LED Low-bay/high bay luminaire features die-cast aluminum heatsink. White acrylic reflector offers uniform light distribution. This 16.6-Inch Dia round luminaire uses lamp that has voltage rating of 120 - 277-Volt and current rating of 0.15-Milli-Amp at 10-Volts. Lamp has color rendering index of 80 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 24000-Lumens of bright light output. It comes with low-profile and lightweight design that provides ease of installation. It is ideal for downlight applications. It has efficacy of 113 LPW. This luminaire is ideal for grocery, gymnasium, industrial, retail and warehouse spaces. Luminaire is cULus listed, DLC certified, RoHS and FCC compliant.
  • Tempered glass lens covers LED array
  • Mounting choices of direct J-Box/pendant and hook, cord & plug
  • J-Box mount supports direct mounting on existing 4-Inch 1-Gang square/rectangular/octagonal junction boxes
  • J-Box mount accepts 3/4-IP pendant from others
  • Factory calibrated to hang straight

Overview

Cree LED Lighting CXB Collection LED Low-bay/high bay luminaire features die-cast aluminum heatsink. White acrylic reflector offers uniform light distribution. This 16.6-Inch Dia round luminaire uses lamp that has voltage rating of 120 - 277-Volt and current rating of 0.15-Milli-Amp at 10-Volts. Lamp has color rendering index of 80 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 24000-Lumens of bright light output. It comes with low-profile and lightweight design that provides ease of installation. It is ideal for downlight applications. It has efficacy of 113 LPW. This luminaire is ideal for grocery, gymnasium, industrial, retail and warehouse spaces. Luminaire is cULus listed, DLC certified, RoHS and FCC compliant.

Specifications

Voltage Rating
120 - 277 Volt
Temperature Rating
0 to 40 deg C
Socket Type
No
Shape
Round
Reflector Type
White Acrylic Diffuser
Power Factor
>0.9 at Full Load
Mounting
Universal
Collection
CXB
Standards
cULus Certified, DLC Listed, FCC Certified, RoHS Compliant
Driver Type
0 - 10 Volt Dimming
UNSPSC
39112102
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
No
GTIN
00849665001287
Lumens
24000 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
UPC
84966500128
Item Name
LED High/Low Bay Fixture
Manufacturer Part Number
CXB-A-JP-H-40K-8-UL10V
Manufacturer Name
Cree LED Lighting
Amperage Rating
0.15 Milli-Amp at 10 Volt
Finish
No
Dimmable
Yes
Dimensions
16.6 Inch Dia
Degree of Protection
No
CRI
80.0000
Construction
Die Cast Aluminum Heat Sink
Color Temperature
4000K
Brand Name
Cree LED Lighting

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.