Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting CR24-40L-40K-10V 2-Light CR Series LED Troffer 40-Watt 120 - 277-Volt AC 90 CRI 4000K 4000-Lumens White Reflector

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting CR24-40L-40K-10V 2-Light CR Series LED Troffer 40-Watt 120 - 277-Volt AC 90 CRI 4000K 4000-Lumens White Reflector

SKU: 407859
Cree LED Lighting CR Series 2 -Light architectural LED troffer in white color, features durable 22-gauge steel housing. This LED troffer in rectangular shape, uses two 40-Watt LEDs that have voltage rating of 120 - 277-Volt AC. Lamp in the LED troffer has color rendering index of 90 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 4000-Lumens of bright light output. It comes with angled reflector for uniform distribution of light. It measures 47.7-Inch x 23.7-Inch x 4.75-Inch. Troffer feature a 0 - 10-Volt dimming control.

Recessed mountable LED troffer in textured high reflectance white polyester powder coated finish, comes with 75000 hours of average life span. An unique combination of reflective and refractive optical components achieves a uniform, comfortable appearance while eliminating pixelation and color fringing. It comes with t-bar clips and holes for mounting support wires that enable recessed or suspended installation. It has efficacy of 100 LPW. This LED troffer is ideal for indoor use. LED Troffer is UL/cULus listed, RoHS compliant, DLC and FCC certified.
  • Components work together to optimize distribution, balancing the delivery of high luminance levels on horizontal surfaces with an ideal amount of light on walls and vertical surfaces
  • Diffusing lens integrated with upward-facing LED strip eliminates direct view of LEDs while lower reflector balances brightness of lens with the ceiling to create a low-glare high-angle appearance
  • Lutron EcoSystem® Enabled option allows seamless integration with Lutron EcoSystem® controls
  • Step dimming to 50%
  • Continuous dimming to 5% with 0 - 10-Volt DC control protocol
  • 1-Piece lower reflector finished with a textured high reflectance white polyester powder coating creates a comfortable visual transition from the lens to the ceiling plane
  • Input power of 22 - 50-Watt

Overview

Cree LED Lighting CR Series 2 -Light architectural LED troffer in white color, features durable 22-gauge steel housing. This LED troffer in rectangular shape, uses two 40-Watt LEDs that have voltage rating of 120 - 277-Volt AC. Lamp in the LED troffer has color rendering index of 90 and color temperature rating of 4000K to ensure optimal light level in the surrounding. LED Lamp offers 4000-Lumens of bright light output. It comes with angled reflector for uniform distribution of light. It measures 47.7-Inch x 23.7-Inch x 4.75-Inch. Troffer feature a 0 - 10-Volt dimming control.

Recessed mountable LED troffer in textured high reflectance white polyester powder coated finish, comes with 75000 hours of average life span. An unique combination of reflective and refractive optical components achieves a uniform, comfortable appearance while eliminating pixelation and color fringing. It comes with t-bar clips and holes for mounting support wires that enable recessed or suspended installation. It has efficacy of 100 LPW. This LED troffer is ideal for indoor use. LED Troffer is UL/cULus listed, RoHS compliant, DLC and FCC certified.

Specifications

Standards
UL 924, cULus Certified, DLC Listed, FCC Certified, RoHS Compliant
Voltage Rating
120 - 277 Volt
Mounting
Recessed
Number of Lamps
2.0000
Power Factor
0.9
Reflector Type
Angled
Shape
Rectangular
Socket Type
No
Style
Architectural
Temperature Rating
0 to 35 deg C
Type
CR Series
Energy Star Flag
No
Country Of Origin
Mexico
GTIN
00813959012396
Driver Type
0 - 10 Volt Dimming to 5%
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
4000 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
39111534
Brand Name
Cree LED Lighting
Lamp Wattage
40 Watt
UPC
81395901239
Item Name
LED Troffer
Manufacturer Part Number
CR24-40L-40K-10V
Manufacturer Name
Cree LED Lighting
Dimensions
47.7 Inch Length x 23.7 Inch Width x 4.75 Inch Height
Average Life
75000 Hour
Color Temperature
4000K
Construction
Durable 22 Gauge Steel Housing
CRI
90.0000
Degree of Protection
No
Dimmable
Yes
Finish
White Textured High Reflectance Polyester Powder Coated

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.