Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting CR22-32L-35K-S CR Series LED Troffer 32-Watt 120 - 277-Volt AC 90 CRI 3500K 3200-Lumens White Reflector

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting CR22-32L-35K-S CR Series LED Troffer 32-Watt 120 - 277-Volt AC 90 CRI 3500K 3200-Lumens White Reflector

SKU: 114043
Cree LED Lighting CR Series Architectural LED troffer in white color, features durable 22-gauge steel housing. This LED troffer in square shape, uses 32-Watt LED that has voltage rating of 120 - 277-Volt AC. Lamp in the LED troffer has color rendering index of 90 and color temperature rating of 3500K to ensure optimal light level in the surrounding. LED Lamp offers 3200-Lumens of bright light output. It measures 23.7-Inch x 23.7-Inch x 4.75-Inch.

Recessed mountable LED troffer in textured high reflectance white polyester powder coated finish, comes with 75000 hours of average life span. One-piece lower reflector finished with textured high reflectance white polyester powder coating creates comfortable visual transition from the lens to the ceiling plane. Troffer features step dimming control. It comes with t-bar clips and holes for mounting support wires that enable recessed or suspended installation. It has efficacy of 100 LPW. LED troffer is ideal for indoor use. LED Troffer is UL/cULus listed, RoHS compliant, DLC and FCC certified.
  • Individual luminaries may be mounted end to end for a continuous row of illumination
  • Unique combination of reflective and refractive optical components achieves a uniform, comfortable appearance while eliminating pixelation and color fringing
  • Components work together to optimize distribution, balancing the delivery of high luminance levels on horizontal surfaces with an ideal amount of light on walls and vertical surfaces
  • Diffusing lens integrated with upward-facing LED strip eliminates direct view of LEDs while lower reflector balances brightness of lens with the ceiling to create a low-glare high-angle appearance
  • Utilizes Cree® TrueWhite® technology
  • Input power of 22 - 35-Watt

Overview

Cree LED Lighting CR Series Architectural LED troffer in white color, features durable 22-gauge steel housing. This LED troffer in square shape, uses 32-Watt LED that has voltage rating of 120 - 277-Volt AC. Lamp in the LED troffer has color rendering index of 90 and color temperature rating of 3500K to ensure optimal light level in the surrounding. LED Lamp offers 3200-Lumens of bright light output. It measures 23.7-Inch x 23.7-Inch x 4.75-Inch.

Recessed mountable LED troffer in textured high reflectance white polyester powder coated finish, comes with 75000 hours of average life span. One-piece lower reflector finished with textured high reflectance white polyester powder coating creates comfortable visual transition from the lens to the ceiling plane. Troffer features step dimming control. It comes with t-bar clips and holes for mounting support wires that enable recessed or suspended installation. It has efficacy of 100 LPW. LED troffer is ideal for indoor use. LED Troffer is UL/cULus listed, RoHS compliant, DLC and FCC certified.

Specifications

Standards
UL 924, cULus Certified, DLC Listed, FCC Certified, RoHS Compliant
Voltage Rating
120 - 277 Volt
Mounting
Recessed
Power Factor
0.9
Shape
Square
Socket Type
No
Style
Architectural
Temperature Rating
0 to 35 deg C
Type
CR Series
Energy Star Flag
No
Country Of Origin
Mexico
GTIN
00813959012358
Driver Type
Step Dimming to 50%
Lamp Included
Yes
Lamp Type/Designation
LED
Lumens
3200 Lumens
Shade Type
No
RoHS Flag
Yes
UNSPSC
39111534
Brand Name
Cree LED Lighting
Lamp Wattage
32 Watt
UPC
81395901235
Item Name
LED Troffer
Manufacturer Part Number
CR22-32L-35K-S
Manufacturer Name
Cree LED Lighting
Dimensions
23.7 Inch Length x 23.7 Inch Width x 4.75 Inch Height
Average Life
75000 Hour
Color Temperature
3500K
Construction
Durable 22 Gauge Steel Housing
CRI
90.0000
Degree of Protection
No
Dimmable
Yes
Finish
White Textured High Reflectance Polyester Powder Coated
Is PFA Discontinued
No
Leaf Node Search
LED Lighting
Category Level One Search
Lighting
Category Level Two Search
Indoor Fixtures
Category Level Three Search
LED Lighting

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.