Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Cree LED Lighting A19-75W-50K-U1 Dimmable A19 LED Lamp 1150-Lumens 5000K 85 CRI Day Light

  

*Images are for illustration purposes only and may not be an exact representation of the product

Cree LED Lighting A19-75W-50K-U1 Dimmable A19 LED Lamp 1150-Lumens 5000K 85 CRI Day Light

SKU: 672416
Standard Pack/Case Quantity: 1/Carton, 24/Master Carton
Cree LED Lighting LED lamp features screw-in E26 bulb base. This 10.2-Watt, A19 bulb outputs 1150-Lumens of bright and crisp light. This omni-directional lamp features an average life of 35000 Hours. The dimmable lamp produces daylight colored light with 5000K color temperature and 85 CRI. This arbitrary shaped lamp is suitable for use in damp locations. The 120-Volt AC lamp consumes up to 88% less energy than incandescent bulbs and suits most of the incandescent dimmers. The LED lamp meets cULus, ANSI, FCC Part 15, Subpart B, Class B and RoHS standards.
  • Dimmable to 5% and is compatible with standard dimmers
  • Offers smooth dimming with no buzz and hum
  • Offers instant ON feature
  • Free from mercury
  • Suitable for use in damp locations

Overview

Cree LED Lighting LED lamp features screw-in E26 bulb base. This 10.2-Watt, A19 bulb outputs 1150-Lumens of bright and crisp light. This omni-directional lamp features an average life of 35000 Hours. The dimmable lamp produces daylight colored light with 5000K color temperature and 85 CRI. This arbitrary shaped lamp is suitable for use in damp locations. The 120-Volt AC lamp consumes up to 88% less energy than incandescent bulbs and suits most of the incandescent dimmers. The LED lamp meets cULus, ANSI, FCC Part 15, Subpart B, Class B and RoHS standards.

Specifications

Bulb Shape
A19
Bulb Base Group
Screw-In
Standards
cULus Certified, ANSI Standard, FCC Part 15, Subpart B, Class B, RoHS Compliant, Energy Star Qualified
Bulb Overall Shape
Arbitrary
Incandescent Equivalent Wattage
75
GTIN
00849665017561
UNSPSC
39112102
Power (Wattage)
10.2 Watt
Start Type
Instant
Dimmable
Yes
Designation
A19-75W-50K-U1
CRI
85.0000
Color Temperature
5000K
Bulb Base
E26 Screw
Brand Name
Cree LED Lighting
Beam Angle
Omni-Directional
Average Life
35000 Hour
Voltage Rating
120 Volt AC
Item Name
LED Lamp
Light Color
Daylight
Lumens
1150 Lumens
Material
Plastic Globe
Maximum Overall Length
4.4
Temperature Rating
-25 to 45 deg C
RoHS Flag
No
Country Of Origin
China
Frequency Rating
60 Hz
UPC
84966501756
Manufacturer Name
Cree LED Lighting
Manufacturer Part Number
A19-75W-50K-U1
Energy Star Flag
No
Standard Pack/Case Quantity
1/Carton, 24/Master Carton

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.