Craftmade X213-BN 2-Light Bowl Ceiling Fixture 120-Volt 60-Watt Brushed Satin Nickel Signature

  

*Images are for illustration purposes only and may not be an exact representation of the product

Craftmade X213-BN 2-Light Bowl Ceiling Fixture 120-Volt 60-Watt Brushed Satin Nickel Signature

SKU: 330480
Craftmade Signature Collection Ceiling light fixture comes in brushed satin nickel finish to suit your decor. It supports (2) 60-Watt A-type incandescent bulbs. This flush mount light fixture is suitable for indoor purpose and architectural step pan. It measures 13-Inch x 6-Inch. Ceiling light fixture is cULus listed.
  • Canopy size of 13.19-Inch Width x 1.57-Inch Height
  • Comes in traditional style
  • Bowl shape fixture
  • For indoor purpose and architectural step pan

Overview

Craftmade Signature Collection Ceiling light fixture comes in brushed satin nickel finish to suit your decor. It supports (2) 60-Watt A-type incandescent bulbs. This flush mount light fixture is suitable for indoor purpose and architectural step pan. It measures 13-Inch x 6-Inch. Ceiling light fixture is cULus listed.

Specifications

Color Temperature
No
Light Color
No
Start Type
No
Standards
cULus Certified
Shade Type
Alabaster Swirl Glass
Shade Size
9.96 Inch Width x 3.23 Inch Height
Lamp Type/Designation
(2) 60 Watt Type A Incandescent
UNSPSC
39111521
Lamp Included
No
Fixture Wattage
120 Watt
Collection
Signature
Voltage Rating
120 Volt
UPC
64788106700
Manufacturer Name
Craftmade
Manufacturer Part Number
X213-BN
Energy Star Flag
No
Item Name
Ceiling Fixture
Finish
Brushed Satin Nickel
Style
Traditional
Dimmable
No
Dimensions
13 Inch Width x 6 Inch Height
Degree of Protection
No
Lamp Wattage
60 Watt
Mounting
Flush
Number of Lamps
2.0000
Shape
Bowl
Socket Type
Medium
Brand Name
Craftmade

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.