Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Craftmade TS52PT Transitional Ceiling Fan 52-Inch 5 Blade Pewter Townsend

  

*Images are for illustration purposes only and may not be an exact representation of the product

Craftmade TS52PT Transitional Ceiling Fan 52-Inch 5 Blade Pewter Townsend

SKU: 407525
Craftmade Townsend Transitional ceiling fan has five 52-Inch blades to effectively circulate air in large spaces. Fan has pewter finish housing for corrosion resistance. Blade has pitch of 14-degree. This ICS-wall and ICS-clamshell remote control fan has flow rate of 6061 CFM. Fan operates at 68 RPM at low speed, 108 RPM at medium speed and 178 RPM at high-speed. It has voltage rating of 120-Volts and current rating of 0.61-Amp at high-speed. Fan has 188 mm x 15 mm AC motor for efficient performance. It is suitable for indoor use. Fan has power rating of 79-Watts at high-speed. It is dual mountable. Fan is cULus listed.
  • 6-Inch Downrod included
  • Has type 1 and type 2 blades
  • Voltage rating of 120-Volts

Overview

Craftmade Townsend Transitional ceiling fan has five 52-Inch blades to effectively circulate air in large spaces. Fan has pewter finish housing for corrosion resistance. Blade has pitch of 14-degree. This ICS-wall and ICS-clamshell remote control fan has flow rate of 6061 CFM. Fan operates at 68 RPM at low speed, 108 RPM at medium speed and 178 RPM at high-speed. It has voltage rating of 120-Volts and current rating of 0.61-Amp at high-speed. Fan has 188 mm x 15 mm AC motor for efficient performance. It is suitable for indoor use. Fan has power rating of 79-Watts at high-speed. It is dual mountable. Fan is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Standards
cULus Certified
UNSPSC
40101609
Voltage Rating
120 Volt
Amperage Rating
0.61 Amp High
Blade Finish
No
Blade Material
No
Blade Pitch
14 Degree
Blade Span
52
Brand Name
Craftmade
Control System
(2) ICS-Wall and (1) ICS-Clamshell Remote Control
Fan Speeds
68 RPM Low/108 RPM Medium/178 RPM High
Type
Transitional
Finish
Pewter
Flow Rate
6061 CFM
Item Name
Ceiling Fan
Motor Type
188 mm x 15 mm AC
Mounting
Dual
Number of Blades
5.0000
Power Rating
79 Watt High
Sub Brand
Townsend
Energy Star Flag
No
Manufacturer Part Number
TS52PT
Manufacturer Name
Craftmade
UPC
64788108589
sku
407525
Hazardous Materials Code
N
Is Not Returnable
No

Documents

Brochure Catalog
Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.