Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Craftmade TIT52SCH5LKRCI Indoor Ceiling Fan With Light Kit 52-Inch 5 Blade Satin Chrome Opal Glass Titan®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Craftmade TIT52SCH5LKRCI Indoor Ceiling Fan With Light Kit 52-Inch 5 Blade Satin Chrome Opal Glass Titan®

SKU: 398389
Craftmade Titan® Indoor ceiling fan comes with 100-Watt halogen lamp. It has five 52-Inch blades in black/white pine finish that compliments any decor. It measures 24.92-Inch x 13.97-Inch x 10.28-Inch. Blade has pitch of 13-degree. Satin chrome finished fan has opal glass shade that offers elegance. It has voltage rating of 120-Volts and current rating of 1.94-Amps at high-speed.
  • Five 52-Inch blades in black/white pine finish
  • Measures 24.92-Inch x 13.97-Inch x 10.28-Inch
  • Comes with light kit and bulbs

Overview

Craftmade Titan® Indoor ceiling fan comes with 100-Watt halogen lamp. It has five 52-Inch blades in black/white pine finish that compliments any decor. It measures 24.92-Inch x 13.97-Inch x 10.28-Inch. Blade has pitch of 13-degree. Satin chrome finished fan has opal glass shade that offers elegance. It has voltage rating of 120-Volts and current rating of 1.94-Amps at high-speed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lamp Wattage
100 Watt
Lamp Type
(1) 100 Watt Halogen
Item Name
Ceiling Fan With Light Kit
Finish
Satin Chrome and Opal Glass
Dimensions
24.92 Inch Length x 13.97 Inch Width x 10.28 Inch Height
Brand Name
Craftmade
Blade Span
52
Blade Pitch
13 Degree
Blade Material
No
Blade Finish
Black/White Pine
Sub Brand
Titan®
Number of Blades
5.0000
UNSPSC
40101610
Energy Star Flag
No
Lamp Finish
No
Backplate
5.12 Inch
Type
Indoor
Shade
Opal Glass
Manufacturer Part Number
TIT52SCH5LKRCI
Manufacturer Name
Craftmade
UPC
08062918186
Thread Size
No
Thread Type
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.