Craftmade C52W Industrial Ceiling Fan 52-Inch 5 Blade 3-Speed White Pro Builder

  

*Images are for illustration purposes only and may not be an exact representation of the product

Craftmade C52W Industrial Ceiling Fan 52-Inch 5 Blade 3-Speed White Pro Builder

SKU: 379584
Craftmade Pro builder ceiling fan has five 52-Inch blades to effectively circulate air in large spaces. Fan has white finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed RCI-103 universal remote control fan has flow rate of 4658 CFM. Fan operates at 62 RPM at low speed, 120 RPM at medium speed and 174 RPM at high-speed. It has voltage rating of 120-Volts and current rating of 0.52-Amp at high-speed. Fan has 153 mm x 13 mm AC motor for efficient performance. It is suitable for indoor use. Fan has power rating of 63-Watts at high-speed. It is dual mountable. Fan is cULus listed.
  • 4-Inch Downrod included
  • Has type 5 blade
  • Voltage rating of 120-Volts

Overview

Craftmade Pro builder ceiling fan has five 52-Inch blades to effectively circulate air in large spaces. Fan has white finish housing for corrosion resistance. Blade has pitch of 12-degree. This 3-speed RCI-103 universal remote control fan has flow rate of 4658 CFM. Fan operates at 62 RPM at low speed, 120 RPM at medium speed and 174 RPM at high-speed. It has voltage rating of 120-Volts and current rating of 0.52-Amp at high-speed. Fan has 153 mm x 13 mm AC motor for efficient performance. It is suitable for indoor use. Fan has power rating of 63-Watts at high-speed. It is dual mountable. Fan is cULus listed.

Specifications

Brand Name
Craftmade
Blade Span
52
Blade Pitch
12 Degree
UNSPSC
40101609
Energy Star Flag
No
Blade Material
No
Control System
RCI-103 Universal Remote Control
Blade Finish
No
Amperage Rating
0.52 Amp High
Power Rating
63 Watt High
Standards
cULus Certified
Voltage Rating
120 Volt
Type
Industrial
Number of Speeds
3.0000
Fan Speeds
62 RPM Low/120 RPM Medium/174 RPM High
Mounting
Dual
Item Name
Ceiling Fan
Flow Rate
4658 CFM
Finish
White
Number of Blades
5.0000
Motor Type
153 mm x 13 mm AC
Manufacturer Name
Craftmade
UPC
64788101081
Manufacturer Part Number
C52W

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.