Craftmade C203W Pro Builder 203 Ceiling Fan With Light 52-Inch 5 Blade 3-Speed White

  

*Images are for illustration purposes only and may not be an exact representation of the product

Craftmade C203W Pro Builder 203 Ceiling Fan With Light 52-Inch 5 Blade 3-Speed White

SKU: 309807
Craftmade Pro builder 203 ceiling fan comes with four 13-Watt CFL bulbs of white frost glass shade. It has five 52-Inch blades that have pitch of 12-degree for optimal air. Fan features white finish for longer endurance. It measures 4.78-Inch x 5.43-Inch. This 3-speed UCI remote/wall control fan has flow rate of 4640 CFM. Dual mountable fan has 153 mm x 13 mm reversible motor for efficient performance. It has voltage rating of 120-Volts, current rating of 0.52-Amp at high-speed and power rating of 63-Watts at high-speed. It comes with 4-Inch downrod for increased flexibility.
  • Includes white frost light kit
  • Blade pitch angle of 12-degree
  • Reversible motor measures 153 mm x 13 mm

Overview

Craftmade Pro builder 203 ceiling fan comes with four 13-Watt CFL bulbs of white frost glass shade. It has five 52-Inch blades that have pitch of 12-degree for optimal air. Fan features white finish for longer endurance. It measures 4.78-Inch x 5.43-Inch. This 3-speed UCI remote/wall control fan has flow rate of 4640 CFM. Dual mountable fan has 153 mm x 13 mm reversible motor for efficient performance. It has voltage rating of 120-Volts, current rating of 0.52-Amp at high-speed and power rating of 63-Watts at high-speed. It comes with 4-Inch downrod for increased flexibility.

Specifications

Flow Rate
4640 CFM
Number of Blades
5.0000
Blade Finish
No
Voltage Rating
120 Volt
Type
Pro Builder 203
Shade
White Frost Glass
Power Rating
63 Watt High
Number of Speeds
3.0000
Blade Material
No
Blade Pitch
12 Degree
Blade Span
52
Brand Name
Craftmade
Mounting
Dual
Motor Type
153 mm x 13 mm Reversible
Lamp Wattage
13 Watt
Control System
UCI-2000-2 Remote and Wall Control
Fan Speeds
59 RPM Low/122 RPM Medium/175 RPM High
Finish
White
Lamp Type
(4) 13 Watt CFL (Lamp Included)
Item Name
Ceiling Fan With Light
Dimensions
5.43 Inch Width x 4.78 Inch Height
UPC
64788111943
Manufacturer Name
Craftmade
Amperage Rating
0.52 Amp High
Energy Star Flag
No
Lamp Finish
No
UNSPSC
40101610
Manufacturer Part Number
C203W
Thread Type
No
Thread Size
No

Documents

Instruction Guide Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.