Tour  

COVER CLIP WM 2706 WH WHITE COVER CLIP

  

*Images are for illustration purposes only and may not be an exact representation of the product

COVER CLIP WM 2706 WH WHITE COVER CLIP

SKU: 491752
COVER CLIP TYPE; PVC MATERIAL; 1 INCH L SIZE; WHITE FINISH; UNIDUCT 2700 SERIES SINGLE CHANNEL LATCHING SURFACE RACEWAY USED ON; UNIDUCT[R] BRAND; 2700 MODEL

Overview

COVER CLIP TYPE; PVC MATERIAL; 1 INCH L SIZE; WHITE FINISH; UNIDUCT 2700 SERIES SINGLE CHANNEL LATCHING SURFACE RACEWAY USED ON; UNIDUCT[R] BRAND; 2700 MODEL

Specifications

RoHS Flag
Yes
Energy Star Flag
No
Country Of Origin
United States of America
Made In America
Yes
UNSPSC
39131700
GTIN
00786776190083
Brand Name
No
Manufacturer Part Number
2706-WH
Manufacturer Name
WIREMOLD LEGRAND
UPC
78677619008
Is PFA Discontinued
No

Documents

Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.