Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Corona Lighting CL-648C-RC Landscape Light 20-Watt 12-Volt Raw Copper

  

*Images are for illustration purposes only and may not be an exact representation of the product

Corona Lighting CL-648C-RC Landscape Light 20-Watt 12-Volt Raw Copper

SKU: 483335
Corona Lighting T3 Landscape light uses 20-Watt bi-pin lamp. This light features solid copper construction and raw copper finish. This light with frosted polycarbonate lens reflector, has voltage rating of 12-Volts. It measures 6-Inch Dia x 19-1/2-Inch. This light comes with cover to provide protection from sprinkler water.
  • Standard injection molded spike with 1/2-Inch NPT threaded female hub
  • A remote requires 12-Volt transformer
  • Corrosion-resistant
  • 2.5-Watt LED

Overview

Corona Lighting T3 Landscape light uses 20-Watt bi-pin lamp. This light features solid copper construction and raw copper finish. This light with frosted polycarbonate lens reflector, has voltage rating of 12-Volts. It measures 6-Inch Dia x 19-1/2-Inch. This light comes with cover to provide protection from sprinkler water.

Specifications

Shape
No
Voltage Rating
12 Volt
Socket Type
Bi-Pin
Lamp Included
No
Lamp Type/Designation
T3
Shade Type
Frosted Polycarbonate Lens
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Energy Star Flag
No
Construction
Solid Copper
Manufacturer Part Number
CL-648C-RC
Manufacturer Name
Corona Lighting
Mounting
1/2 Inch NPT Threaded Female Hub
Finish
Raw Copper
Lamp Wattage
20 Watt
Item Name
Landscape Light
Dimmable
No
Dimensions
6 Inch Dia x 19-1/2 Inch Height
Degree of Protection
No
Brand Name
Corona Lighting
Is PFA Discontinued
No
Leaf Node Search
Decorative & Landscape Lighting
Category Level One Search
Lighting
Category Level Two Search
Outdoor Fixtures
Category Level Three Search
Decorative & Landscape Lighting

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.